Zoro Homepage

Cast Iron 10 HP Centrifugal Pump 208-230/460V

  • Mfr # 12A079

  • Zoro # G4327084


product price: $2,307.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
10 hp
Phase - Pumps
3
Voltage - Pumps
208 to 240/480V AC
Max. Pressure - Pumps
82 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12A079
Zoro #
G4327084
UPC #
190735114582
Country of Origin
India

Dimensions

Inlet Size - Pumps
2-1/2 in NPT
Outlet Size - Pumps
2 in NPT
Height
13 1/4 in
Width
13 1/8 in
Max. Dia. Solids
7/20 in
Manufacturers Warranty Length
1 yr
Length
24 in
Overall Width
13.1 in
Overall Height
13.2 in
Overall Length
24 in
Compatible Discharge Pipe Size
2 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
2 1/2 in
Solid Diameter (Maximum)
0.35 in

Details

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
10 hp
Phase - Pumps
3
Voltage - Pumps
208 to 240/480V AC
Max. Pressure - Pumps
82 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
147 to 171 gpm @ 138 to 101 ft
Impeller Type
Enclosed
Motor RPM
3,450 RPM
Agency Compliance
UL Approval in Motor
Bearing Type
Double Sealed Ball
Seal Material
304 Stainless Steel, Carbon, Ceramic, NBR Elastomer
Amps
25.6-24.4/12.2
Inlet
2-1/2" NPT
Max. Liquid Temp.
180 Degrees F
Max. Pressure
82 psi
Hz
60
Voltage
208-230/460
Duty
Continuous
Impeller Material
Bronze
HP
10
Inlet Pressure
100 psi
Item
Centrifugal Pump
Wetted Materials
Bronze, Buna-N, Carbon, Cast Iron, Cermic, StainleStainless Steel Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
3-Phase
Port Rotation
4 Position Increments
Max. Specific Gravity
1.0
Phase
Three
Max. Head
190 ft
Housing Material
Cast iron
Outlet
2" NPT
Frame
215JM
Standards
UL Listed (Motor Only)
Maximum Feet of Head
190 ft
Shaft Material
410 Stainless Steel; Steel
Pump Housing Material
Cast Iron
Impeller Design
Closed
Flow Rate @ 100 ft of Head (Maximum)
183 gpm
Discharge Rotation
90 Degrees Increments
For Use With Potable Systems
No
Specific Gravity (Maximum)
1
Intake Type
NPT
Flow Rate @ 80 ft of Head (Maximum)
195 gpm
Duty Cycle
Continuous
Flow Rate @ 140 ft of Head (Maximum)
138 gpm
Discharge Type
NPT
Maximum Media Temperature
180 Degrees F
Maximum RPM
3,450 RPM
Flow Rate @ 120 ft of Head (Maximum)
166 gpm
Nameplate Voltage
208-230/460V AC
Flow Rate @ 90 ft of Head (Maximum)
189 gpm
Best Efficiency Flow
147 to 171 gpm
Minimum Media Temperature
40 Degrees F
Motor Frame Designation
215JM
Shut Off Pressure (Maximum)
82 psi
Flow Rate @ 160 ft of Head (Maximum)
110 gpm
Seal Type
Mechanical
Flow Rate @ 180 ft of Head (Maximum)
80 gpm
Wetted Material
Bronze, Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Frequency
60 Hz
Horsepower
10 hp
Best Efficiency Head
101 to 138 ft
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 10 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 80 ft of Head (Maximum) 195 gpm, Maximum Feet of Head 190 ft, Compatible Intake Pipe Size 2 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 100 ft of Head (Maximum) 183 gpm, Flow Rate @ 120 ft of Head (Maximum) 166 gpm, Flow Rate @ 140 ft of Head (Maximum) 138 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.