This item is Discontinued.

Dayton Cast Iron 3 HP Straight Center Discharge Pump 208-230/460V 12A058

Cast Iron 3 HP Straight Center Discharge Pump 208-230/460V (Discontinued)

  • Mfr # 12A058
  • Zoro # G4055466
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12A058
Zoro #
G4055466
UPC #
190735114377
Country of Origin
India

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Height
12 in
Length
20 1/2 in
Width
11 1/4 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
15/32 in
Overall Height
12 in
Overall Length
20.5 in
Overall Width
11.2 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.47 in
Compatible Intake Pipe Size
2 in
Compatible Discharge Pipe Size
1 1/2 in

Details

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
3 hp
Phase - Pumps
3
Voltage - Pumps
208 to 240/480V AC
Max. Pressure - Pumps
36 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
97 to 131 gpm @ 72 to 62 ft
Impeller Material
Bronze
Duty
Continuous
Max. Case Pressure
200 psi
Housing Material
Cast iron
Max. Specific Gravity
1.0
Bearing Type
Double Sealed Ball
Item
Straight Center Discharge Pump
Amps
8.2-7.4/3.7
Frame
182JM
Includes
Manual
Motor Enclosure
Totally Enclosed Fan Cooled
Port Rotation
4 Position Increments
Agency Compliance
UL Approval in Motor
Max. Head
84 ft
Seal Material
304 Stainless Steel, Carbon/Ceramic, NBR Elastomer
Max. Pressure
36 psi
Motor RPM
3,450 RPM
Inlet Pressure
100 psi
Inlet
2" NPT
Hz
60
Max. Liquid Temp.
200 Degrees F
HP
3
Impeller Type
Closed
Voltage
208-230/460
Wetted Materials
Bronze, Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Outlet
1-1/2" NPT
Phase
Three
Standards
UL Listed (Motor Only)
Impeller Design
Closed
Discharge Rotation
90 Degrees Increments
Nameplate Voltage
208-230/460V AC
Motor Frame Designation
182JM
Wetted Material
Bronze, Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Duty Cycle
Continuous
Discharge Type
NPT
Pump Housing Material
Cast Iron
Seal Type
Mechanical
Shut Off Pressure (Maximum)
36 psi
Maximum RPM
3,450 RPM
Maximum Media Temperature
200 Degrees F
Specific Gravity (Maximum)
1
Intake Type
NPT
Shaft Material
410 Stainless Steel; Steel
Frequency
60 Hz
Horsepower
3 hp
Best Efficiency Head
62 to 72 ft

Description

Straight Center Discharge Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Seal Material 304 Stainless Steel, Carbon/Ceramic, NBR Elastomer, Best Efficiency Head 62 to 72 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.