Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron 3/4 HP Centrifugal Pump 208-230/460V

  • Mfr # 2ZWP4

  • Zoro # G2975244


product price: $437.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3/4 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZWP4
Zoro #
G2975244
UPC #
190735241783
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Height
5 7/8 in
Manufacturers Warranty Length
1 yr
Length
12 3/4 in
Max. Dia. Solids
1/2 in
Width
6 5/8 in
Overall Width
6.6 in
Overall Length
14.5 in
Overall Height
5.8 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.5 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in

Details

HP - Pumps
3/4 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Pressure - Pumps
24 psi
Max. Head
55 ft
Motor Enclosure - Pumps
Open Dripproof
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Motor Enclosure
Open Dripproof
Duty
Continuous
Max. Pressure
23.80 psi
Inlet
1-1/4" NPT
Bearing Type
Ball
Max. Specific Gravity
1.0
Min. GPM @ Head
22 gpm @ 50 ft
Port Rotation
4 Position Increments
Housing Material
Cast iron
Motor Type
3-Phase
GPM of Water @ 20 Ft. of Head
63
Seal Material
Buna-N
HP
3/4
Best Efficiency GPM @ Head
47 gpm @ 36 ft
Max. GPM @ Head
72 gpm @ 10 ft
GPM of Water @ 15 Ft. of Head
67
Voltage
208-230/460
Best Efficiency Range GPM @ Head
35 to 63 gpm @ 45 to 20 ft
Phase
Three
Impeller Type
Semi Open
Agency Compliance
c UL us
Impeller Material
Cast Iron
Wetted Materials
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Inlet Pressure
200 psi
GPM of Water @ 50 Ft. of Head
22
Outlet
1" NPT
GPM of Water @ 30 Ft. of Head
53
GPM of Water @ 40 Ft. of Head
41
Item
Centrifugal Pump
Max. Liquid Temp.
200 Degrees F
GPM of Water @ 25 Ft. of Head
58
Hz
60
Includes
Manual
Motor RPM
3450
Amps
2.7-2.5/1.2
GPM of Water @ 10 Ft. of Head
72
Frame
56J
Max. Case Pressure
200 psi
Features
Continuous High Pressure Circulation
Standards
cULus Listed
Frequency
60 Hz
Flow Rate @ 30 ft of Head (Maximum)
53 gpm
Flow Rate @ 20 ft of Head (Maximum)
63 gpm
Maximum Flow Rate
72 gpm
Motor Frame Designation
56J
Discharge Type
NPT
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Horsepower
3/4 hp
Maximum Feet of Head
50 ft
Flow Rate @ 10 ft of Head (Maximum)
72 gpm
Flow Rate @ 15 ft of Head (Maximum)
67 gpm
Impeller Design
Semi-Open
Feet of Head (Minimum)
10 ft
Discharge Rotation
90 Degrees Increments
Nameplate Voltage
230/460V AC
Compatible with Media Type
Non-Flammable Liquids
Minimum Media Temperature
40 Degrees F
Intake Type
NPT
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Minimum Flow Rate
22 gpm
Maximum RPM
3,450 RPM
For Use With Potable Systems
No
Flow Rate @ 40 ft of Head (Maximum)
41 gpm
Specific Gravity (Maximum)
1
Duty Cycle
Continuous
Pump Housing Material
Cast Iron
Best Efficiency Flow
47 gpm
Best Efficiency Head
36 ft
Shut Off Pressure (Maximum)
24 psi
Seal Type
Mechanical
Shaft Material
304 Stainless Steel
Flow Rate @ 50 ft of Head (Maximum)
22 gpm
Maximum Media Temperature
200 Degrees F
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3/4 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 41 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 72 gpm, Flow Rate @ 10 ft of Head (Maximum) 72 gpm, Flow Rate @ 15 ft of Head (Maximum) 67 gpm, Flow Rate @ 20 ft of Head (Maximum) 63 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.