Zoro Homepage

Caster

  • Mfr # HV2113100G

  • Zoro # G2877220


product price: $23.89
/ea

Key Features

For Use With Mfr. Model Number
3AA28B
Fits Brand
Dayton
For Use With
Grainger Item Number: 3AA28B
Overall Length
35 3/16 in
Overall Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV2113100G
Zoro #
G2877220
UPC #
190735207031
Country of Origin
China

Dimensions

Overall Length
35 3/16 in
Overall Width
18 1/2 in

Details

For Use With Mfr. Model Number
3AA28B
Fits Brand
Dayton
Item
Caster
For Use With
Grainger Item Number: 3AA28B

Description

Caster, Product Type Caster, Compatible with Grainger Part Number 3AA28, Overall Dia. Not Applicable, Overall Length 35 3/16 in, Overall Depth Not Applicable, Overall Width 18 1/2 in, Drum Capacity Not Applicable, Compatible with Manufacturer Model Number 3AA28, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.