Ceiling Fan, 12 ft Blade Dia, 5 Blades, 10 Speeds, 115V AC; 208 to 230V AC

  • Mfr # 834AV7

  • Zoro # G714802812


product price:  $10,263.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Number of Blades
5
Blade Diameter
12 ft
Number of Speeds
10
Voltage
115V AC; 208 to 230V AC
Includes
Keypad Controller, Steel Truss Mounting Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834AV7
Zoro #
G714802812
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
12 ft
Max. Mounting Height
2 ft

Details

Number of Blades
5
Number of Speeds
10
Voltage
115V AC; 208 to 230V AC
Includes
Keypad Controller, Steel Truss Mounting Kit
Reversible
Yes
Phase
1
Blade Material
Aluminum
Air Flow
50,000 cfm
Amps
5 A
Item
Ceiling Fan
Mount Type
Steel Truss
Hz
60 Hz
Fan Housing Color
Black
Light Kit
No Light
Area Covered (Cooling) - Fans
12,000 sq ft
Series
DC-5
Sound Level
48 dBA @ 36 ft
Max. Ambient Temp.
110 Degrees F
Motor Design
Single-Phase
Motor HP
1/4 hp
RPM
103 RPM
Fan Mounting Location
Ceiling
Standards
AMCA, CSA, UL/cUL 507
Blade Finish
Mill
Speed Controllable - Fans
Yes

Description

Ceiling Fan,10 Speeds,12 ft Dia.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.