Shop DAYTON

Ceiling Fan, White, 36 in Dia, 3 Blade

  • Mfr # 855H22
  • Zoro # G622631009

product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Motor Insulation
A
Fan Watts
18 W
Phase
Single
Min. Mounting Height
10 ft
Motor Enclosure
Brushless DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
855H22
Zoro #
G622631009
UPC #
-
Country of Origin
China

Dimensions

Min. Mounting Height
10 ft
Max. Mounting Height
45 ft
Blade Diameter
36 in
Down Rod Outside Dia.
1 1/16 in

Details

Motor Insulation
A
Fan Watts
18 W
Phase
Single
Motor Enclosure
Brushless DC
Amps
0.28 A
RPM
326 RPM
Housing Finish
Powder Coated
Area Covered (Destratification) - Fans
1,600 sq ft
Sound Level
55 dBA
Fan Mounting Location
Ceiling
Environmental Applications
Industrial
Fan Housing Color
White
Number of Blades
3
Number of Speeds
6
Item
Ceiling Fan
Motor HP
1/32 hp
Bearing Type
Ball
Mount Type
Bracket
Max. Ambient Temp.
105 Degrees F
Hz
60 Hz
Fan Blade Color
White
Includes
24 in Downrod, Fan Motor Assembly, Mounting Hardware, Mounting Bracket
Motor Design
Brushless DC
Airflow
3,137 cfm
Area Covered (Cooling) - Fans
1,600 sq ft
Light Kit
No
Blade Finish
White
Thermal Protection
Auto
Reversible
Yes
Blade Material
Aluminum
Speed Controllable - Fans
Yes
Standards
UL
Voltage
120V AC

Description

Ceiling Fan, 36 in Blade Diameter, 120V AC Voltage, 18 W Fan Watts, Phase Single, 3,137 cfm, Motor HP 1/32 hp, 326 RPM RPM, Max. Mounting Height 45 ft, Min. Mounting Height 10 ft, Number of Speeds 6, Blade Material Aluminum, Blade Finish White, Fan Housing Color White, Housing Finish Powder Coated, Fan Blade Color White, Number of Blades 3, Sound Level 55 dBA, Speed Controllable - Fans Yes, 0.28 A Amps, Bearing Type Ball, 60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Motor Design Brushless DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.