Zoro Homepage

Ceiling Fan, 16 ft Blade Dia, 3 Blades, 10 Speeds, 460V AC

  • Mfr # 834AV9

  • Zoro # G714803000


product price: $10,263.99
/ea
Item requires special delivery charges. A $885.00 per item surcharge will be applied.

Key Features

Number of Blades
3
Blade Diameter
16 ft
Number of Speeds
10
Voltage
460V AC
Includes
I-Beam Mounting Kit, Keypad Controller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834AV9
Zoro #
G714803000
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
16 ft
Max. Mounting Height
4 ft

Details

Number of Blades
3
Number of Speeds
10
Voltage
460V AC
Includes
I-Beam Mounting Kit, Keypad Controller
Reversible
Yes
Phase
3
Blade Material
Aluminum
Air Flow
106,300 cfm
Amps
2.5 A
Item
Ceiling Fan
Speed Controllable - Fans
Yes
Series
DS-3
Fan Housing Color
Blue
Motor Design
3-Phase
Motor HP
3/4 hp
Fan Mounting Location
Ceiling
Blade Finish
Mill
Max. Ambient Temp.
110 Degrees F
RPM
101 RPM
Sound Level
48 dBA @ 48 ft
Standards
AMCA, CSA, UL/cUL 507
Light Kit
No Light
Mount Type
I-Beam
Hz
60 Hz
Area Covered (Cooling) - Fans
14,200 sq ft

Description

Ceiling Fan, 16 ft Blade Diameter, 460V AC Voltage, Phase 3, 106,300 cfm, Motor HP 3/4 hp, 101 RPM RPM, Max. Mounting Height 4 ft, Number of Speeds 10, Blade Material Aluminum, Blade Finish Mill, Fan Housing Color Blue, Number of Blades 3, Sound Level 48 dBA @ 48 ft, Speed Controllable - Fans Yes, 2.5 A Amps, 60 Hz Hz, Max. Ambient Temp. 110 Degrees F, Motor Design 3-Phase, Light Kit No Light, Reversible Yes, Mount Type I-Beam, Fan Mounting Location Ceiling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.