Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Fan, 16 ft Blade Dia, 6 Blades, 10 Speeds, 460V AC

  • Mfr # 834AW5

  • Zoro # G214803036


product price: $11,569.99
/ea
Item requires special delivery charges. A $885.00 per item surcharge will be applied.

Key Features

Number of Blades
6
Blade Diameter
16 ft
Number of Speeds
10
Voltage
460V AC
Includes
I-Beam Mounting Kit, Keypad Controller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834AW5
Zoro #
G214803036
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
16 ft
Max. Mounting Height
3 ft

Details

Number of Blades
6
Number of Speeds
10
Voltage
460V AC
Includes
I-Beam Mounting Kit, Keypad Controller
Reversible
Yes
Phase
3
Blade Material
Aluminum
Air Flow
110,000 cfm
Amps
2.5 A
Item
Ceiling Fan
Light Kit
No Light
Fan Mounting Location
Ceiling
Mount Type
I-Beam
Motor Design
3-Phase
Blade Finish
Mill
Fan Housing Color
Blue
Series
DS-6
Area Covered (Cooling) - Fans
16,200 sq ft
Hz
60 Hz
RPM
81 RPM
Sound Level
48 dBA @ 48 ft
Max. Ambient Temp.
110 Degrees F
Speed Controllable - Fans
Yes
Motor HP
3/4 hp
Standards
AMCA, UL/cUL 507

Description

Ceiling Fan, 16 ft Blade Diameter, 460V AC Voltage, Phase Three, 110,000 cfm, Motor HP 3/4 hp, 81 RPM RPM, Max. Mounting Height 20 ft, Number of Speeds 10, Blade Material Aluminum, Blade Finish Milled, Fan Housing Color Blue, Housing Finish Milled, Fan Blade Color Silver, Number of Blades 6, Sound Level 48 dBA, Speed Controllable - Fans Yes, 2.5 A Amps, 60 Hz Hz, Max. Ambient Temp. 110 Degrees F, Motor Design Three-Phase, Light Kit Not Applicable, Reversible Yes, Mount Type Bracket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.