Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Fan, 20 ft Blade Dia, 3 Blades, 10 Speeds, 460V AC

  • Mfr # 834AW1

  • Zoro # G914802926


product price: $11,196.99
/ea
Item requires special delivery charges. A $1,035.00 per item surcharge will be applied.

Key Features

Number of Blades
3
Blade Diameter
20 ft
Number of Speeds
10
Voltage
460V AC
Includes
I-Beam Mounting Kit, Keypad Controller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834AW1
Zoro #
G914802926
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
20 ft
Max. Mounting Height
4 ft

Details

Number of Blades
3
Number of Speeds
10
Voltage
460V AC
Includes
I-Beam Mounting Kit, Keypad Controller
Reversible
Yes
Phase
3
Blade Material
Aluminum
Air Flow
144,500 cfm
Amps
2.5 A
Item
Ceiling Fan
Sound Level
48 dBA @ 60 ft
Motor Design
3-Phase
Max. Ambient Temp.
110 Degrees F
Light Kit
No Light
Speed Controllable - Fans
Yes
Mount Type
I-Beam
Area Covered (Cooling) - Fans
17,200 sq ft
Motor HP
3/4 hp
Series
DS-3
Fan Housing Color
Blue
Hz
60 Hz
Fan Mounting Location
Ceiling
Blade Finish
Mill
RPM
76 RPM
Standards
AMCA, CSA, UL/cUL 507

Description

Ceiling Fan, 20 ft Blade Diameter, 460V AC Voltage, Phase 3, 144,500 cfm, Motor HP 3/4 hp, 76 RPM RPM, Max. Mounting Height 4 ft, Number of Speeds 10, Blade Material Aluminum, Blade Finish Mill, Fan Housing Color Blue, Number of Blades 3, Sound Level 48 dBA @ 60 ft, Speed Controllable - Fans Yes, 2.5 A Amps, 60 Hz Hz, Max. Ambient Temp. 110 Degrees F, Motor Design 3-Phase, Light Kit No Light, Reversible Yes, Mount Type I-Beam, Fan Mounting Location Ceiling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.