This item is Discontinued.

Dayton Ceiling Fan, 3 Blades, 3 Speeds, 120V AC, White Painted Steel 5NPZ0

This item is Discontinued.

Dayton

Ceiling Fan, 3 Blades, 3 Speeds, 120V AC, White Painted Steel (Discontinued)

Mfr # 5NPZ0
Zoro # G2205524
UPC # 190735347799
Country of Origin China
Category Ceiling Fans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5NPZ0
Zoro #
G2205524
UPC #
190735347799
Country of Origin
China

Dimensions

Blade Dia.
48"
Down Rod Outside Dia.
7/8 in
Max. Mounting Height
8 to 20 ft
Mounting Height
8 to 20 ft.

Details

Number of Blades
3
Number of Speeds
3
Voltage
120V AC
Includes
Pull Chain, J Hook, Safety Hook, Fastening Hardware and (2) Downrods (5 in and 24 in)
Reversible
No
Phase
1
Housing Finish
White Painted Steel
Item
Ceiling Fan
RPM @ 60 Hz
320/200/131
Amps @ 60 Hz
0.50
Input Volts AC @ 60/50 Hz
120
Standards
CSA/CUS
Housing Finish - Fans
Painted
Full Load Amps
0.75
Full Load Watts
75
Blade Finish
White, Steel
Watts @ 60 Hz
75
RPM @ 50 Hz
285/170/110
RPM
300/200/130
CFM @ 60 Hz
21,000/11,200/6200
Fan Watts
75
CFM @ 50 Hz
17,850/9530/5270
Fan Voltage
120VAC
Watts @ 50 Hz
64
Speed Controllable - Fans
No
Fan Item
Ceiling Fan
Housing Color - Fans
White
Housing Material - Fans
Steel
Mount Type
Stem
Hz
60/50
Bearings
Permanently Lubricated Ball
Motor
Thermally Protected Permanent Split Capacitor
Speed Controllable
no
Blade Material - Fans
Steel
Fan Housing Material
Steel
Max. Ambient Temp.
105 Degrees F
Amps @ 50 Hz
0.39
High CFM
21,000
Fan Blade Color
White
Type
Commercial, Three Speed Stem Mount

Description

Ceiling Fan, 120V AC Voltage, 75 Fan Watts, Phase 1, 300/200/130 RPM, Max. Mounting Height 8 to 20 ft, Number of Speeds 3, Blade Finish White, Steel, Housing Finish White Painted Steel, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans No, 60/50 Hz, Max. Ambient Temp. 105 Degrees F, Reversible No, Mount Type Stem, 7/8 in Down Rod Outside Dia., Includes Pull Chain, J Hook, Safety Hook, Fastening Hardware and (2) Downrods (5 in and 24 in), Standards CSA/CUS

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.