Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5NPZ3
Zoro #
G2671191
UPC #
190735347829
Country of Origin
China
Dimensions
Blade Dia.
48"
Max. Mounting Height
8 to 20 ft
Down Rod Outside Dia.
7/8 in
Mounting Height
8 to 20 ft.
Description
Ceiling Fan, 120V AC Voltage, 75 Fan Watts, Phase 1, 300 RPM, Max. Mounting Height 8 to 20 ft, Number of Speeds 1, Blade Finish White, Steel, Housing Finish White Painted Steel, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 60/50 Hz, Max. Ambient Temp. 105 Degrees F, Reversible Yes, Mount Type Stem, 7/8 in Down Rod Outside Dia., Includes J Hook, Safety Hook, Fastning Hardware and 24 in Downnrod, Standards cULus E136201
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.