56" Ceiling Fan, White, 1 Speed

DAYTON| Zoro #: G0802907| Mfr #: 5NPZ5

$148.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 56"
Number of Speeds: 1
Blade Finish: White, Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0802907 Mfr #: 5NPZ5
Blade Dia.: 56"Number of Speeds: 1
Blade Finish: White, SteelItem: Ceiling Fan
Reversible: YesWatts @ 60 Hz: 85
RPM @ 50 Hz: 278Motor: Thermally Protected Permanent Split Capacitor
RPM: 275CFM @ 50 Hz: 23,800
Watts @ 50 Hz: 72Amps @ 60 Hz: 0.40
Max. Ambient Temp.: 105 Degrees FNumber of Blades: 3
Phase: 1Mounting Height: 10 to 45 ft.
CFM @ 60 Hz: 28,000Includes: J Hook, Safety Hook and Fastning Hardware and 24" Steel Downrod
Housing Finish: White Painted SteelMount Type: Stem
High CFM: 28,000Bearings: Permanently Lubricated Ball
RPM @ 60 Hz: 320Voltage: 120
Amps @ 50 Hz: 0.48Down Rod Outside Dia.: 7/8"
Speed Controllable: YesFull Load Watts: 85
Input Volts AC @ 60/50 Hz: 120Hz: 60/50
Full Load Amps: 0.7Country of Origin (subject to change): China

Description

Ceiling Fan, Blade Dia. 56 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 10 to 45 ft., Housing Finish White Painted Steel, Blade Finish White, Steel, Speed Controllable Yes, Number of Speeds 1, Reversible Yes, CFM @ 50 Hz 23,800, CFM @ 60 Hz 28,000, 320 RPM @ 60 Hz, 278 RPM @ 50 Hz, 60/50 Hz, High CFM 28,000, Full Load Amps 0.7, Full Load Watts 85, Input Volts AC @ 60/50 Hz 120, 0.48 Amps @ 50 Hz, 0.40 Amps @ 60 Hz, 72 Watts @ 50 Hz, 85 Watts @ 60 Hz

Reviews