This item is Discontinued.

Dayton Standard-Duty Industrial Ceiling Fan, 1 Phase, 240V AC 5NPZ6

Standard-Duty Industrial Ceiling Fan, 1 Phase, 240V AC (Discontinued)

  • Mfr # 5NPZ6
  • Zoro # G0475571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5NPZ6
Zoro #
G0475571
UPC #
190735347850
Country of Origin
China

Dimensions

Blade Dia.
56"
Max. Mounting Height
45 ft
Mounting Height
10 to 45 ft.
Down Rod Outside Dia.
7/8 in
Blade Diameter
4 2/3 ft
Min. Mounting Height
10 ft

Details

Fan Blade Color
White
Fan Housing Material
Steel
Housing Finish
White Painted Steel
Number of Blades
3
Reversible
Yes
Speed Controllable - Fans
Yes
Number of Speeds
1
Voltage
240V AC
Phase
1
Hz
60/50
RPM @ 60 Hz
320
Amps @ 60 Hz
0.47
Standards
cULus
Input Volts AC @ 60/50 Hz
240
Fan Voltage
240VAC
Fan Item
Ceiling Fan
Housing Material - Fans
Steel
RPM @ 50 Hz
278
Bearings
Permanently Lubricated Ball
Mount Type
Stem
Full Load Amps
0.47
Housing Finish - Fans
Painted
Fan Watts
85
Item
Standard-Duty Industrial Ceiling Fan
High CFM
28,000
Blade Finish
White, Steel
Amps @ 50 Hz
0.24
CFM @ 50 Hz
23,800
Housing Color - Fans
White
Motor
Thermally Protected Permanent Split Capacitor
RPM
275
Speed Controllable
Yes
Watts @ 50 Hz
72
Includes
J Hook, Safety Hook, Fastning Hardware and 24 in Downnrod
Max. Ambient Temp.
105 Degrees F
Watts @ 60 Hz
85
Full Load Watts
85
Blade Material - Fans
Steel
CFM @ 60 Hz
28,000
Air Flow
28,000 cfm
Type
Industrial, Single Speed Reversible Stem Mount

Description

Standard-Duty Industrial Ceiling Fan, 4 2/3 ft Blade Diameter, 240V AC Voltage, 85 Fan Watts, Phase 1, 28,000 cfm, 275 RPM, Max. Mounting Height 45 ft, Min. Mounting Height 10 ft, Number of Speeds 1, Blade Material Steel, Blade Finish White, Steel, Fan Housing Color White, Housing Finish White Painted Steel, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 0.47 Amps, 60/50 Hz, Max. Ambient Temp. 105 Degrees F, Reversible Yes, Mount Type Stem

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.