Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5NPZ8
Zoro #
G0308953
UPC #
190735347874
Country of Origin
China
Dimensions
Blade Dia.
60"
Max. Mounting Height
10 to 45 ft
Down Rod Outside Dia.
7/8 in
Mounting Height
10 to 45 ft.
Description
Ceiling Fan, 120V AC Voltage, 110 Fan Watts, Phase 1, 300 RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds 1, Blade Finish White, Steel, Housing Finish White Painted Steel, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 60/50 Hz, Max. Ambient Temp. 105 Degrees F, Reversible Yes, Mount Type Stem, 7/8 in Down Rod Outside Dia., Includes J Hook, Safety Hook, Fastning Hardware and 24 in Downnrod, Standards cULus E136201
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.