Shop All Exhaust and Supply Fan Accessories
Dayton
Ceiling Radiation Damper
Mfr # 3DPF8
Zoro # G3411694
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Remarks For Nonlighted Units, UL 555 Classified, Rated at 3 to 4 Hours Fire Resistance
- Construction Material Galvanized Steel Frame
- Includes 165 Degree Fusible Link
- Depth (In.) 3 3/4 in
- Width (In.) 14 3/8 in
Product Information
- Brand Dayton
- MFR # 3DPF8
- Zoro # G3411694
- UPC # 190735281833
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Depth (In.) | 3 3/4 in |
Width (In.) | 14 3/8 in |
Height (In.) | 12 1/4 in |
Overall Width | 14 1/2 in |
Overall Depth | 3 3/4 in |
Overall Height | 12 1/4 in |
Details
Description
Ceiling Radiation Damper, Compatible Grainger Part Number 1UBH6, 1UBH7, 1UBH8, 3DPE2, 3DPE3, 3DPE6, 5AE68, 5AE69, 5AE72, 5AE73, 5AE74, Material Steel, Overall Depth 3 3/4 in, Overall Height 12 1/4 in, Overall Width 14 1/2 in, Compatible Manufacturer Model Number 1UBH6, 1UBH7, 1UBH8, 3DPE2, 3DPE3, 3DPE6, 5AE68, 5AE69, 5AE72, 5AE73, 5AE74, Finish Galvanized, Includes 165 Degree Fusible Link
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Octal Relay 16A, 120V, 8Pin, DPDT (3TX7112-1DF13C)
- HONEYWELL HOME REPLACEMENT FILTER PACK FOR DR65 DEHUMID (50049537-005)
- FRIGIDAIRE Remote Control (5304476851)
- FIELD CONTROLS Safety Switch (FTS-6)
- DAYTON Exhaust Fan Venturi Frame, 24x24, Galv (10E036)
- DAYTON Fan Guard, 22-1/8 In. H, 22-1/8 In. W (1WBU1)
- DAYTON Exhaust Fan, 18 In, 3126 CFM (10D960)
- DAYTON Exhaust Fan Venturi Frame, 20x20, Galv (10E034)
- DAYTON Weatherhood, 14 In. (16D557)
- DAYTON Belt Tensione, Aluminum, Fan Dia. 48in (45KF12)
- DAYTON Guard Mounted Exhaust Fan, Blade 18" Dia. (484X55)
- Dayton Exhaust and Supply Fan Accessories