This item is Discontinued.

Dayton Ceiling Ventilator, 120 CFM, 115 V 5AE70

Ceiling Ventilator, 120 CFM, 115 V (Discontinued)

  • Mfr # 5AE70
  • Zoro # G1627516
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5AE70
Zoro #
G1627516
UPC #
190735341889
Country of Origin
United States

Dimensions

Housing Width
10 5/8 in
Discharge Height
6"
Dimension E
6"
Discharge Width
8"
Grille Length
14 7/8 in
Housing Height
9 in
Dimension D
8"
Dimension A
13-1/4"
Grille Width
13 1/4 in
Dimension B
10-5/8"
Housing Length
13 1/4 in
Duct Dia.
8 in x 6 in

Details

Item
Bathroom Fan
Full Load Amps
0.16
Motor RPM
950
Motor Insulation
Class B
Insulated
Yes
Motor Enclosure
Open Dripproof
Grille Color
White
Sones @ 0.125-In. SP @ 5 Ft.
Less Than 0.3
For Use With
General Ventilation Applications
Standards
AMCA Air and Sound, UL/cUL 507
Green Certification or Other Recognition
ENERGY STAR
Recommended Accessories
3DPF7, 3DPF9, 3AZF9, 3AZG1, 6WZP2, 48C172
Sones @ 0.000-In. SP @ 5 Ft.
Less Than 0.3
Max. Inlet Temp.
104 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
0.5
Singlewide / Doublewide
Singlewide
Motor Type
Permanent Split Capacitor
Voltage
115V AC
Wheel Material
Polypropylene
Housing Material
Galvanized Steel
CFM @ 0.125-In. SP
115
Hz
60 Hz
Phase
1
Sones @ 0.100-In. SP @ 5 Ft.
Less than 0.3
CFM @ 0.250-In. SP
98
CFM @ 0.000-In. SP
130
Number of Speeds
1
Grille Material
Polystyrene
Speed Control
48C172
Watts
19.4 W
Mounting Position
Ceiling, Horizontal or Vertical
Includes
Backdraft Damper, Hardware, Mounting Brackets
CFM @ 0.100-In. SP
119 cfm
Heater
No
Motion Sensing
No
Profile
Medium
Lighted
No

Description

Bathroom Fan, Housing Material Galvanized Steel, Heater No, Includes Backdraft Damper, Hardware, Mounting Brackets, Mounting Location Ceiling, Horizontal or Vertical, Number of Speeds 1, Lighted No, Phase 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.