Centrf Pmp, 1 hp, SS, 1", Carbon/Ceramic/FKM

  • Mfr # 55JJ72
  • Zoro # G3721104
product price: 
$
950.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1 hp
Voltage - Pumps
115V AC, 230V AC
Phase - Pumps
1
Housing Material - Pumps
Stainless Steel
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55JJ72
Zoro #
G3721104
UPC #
-
Country of Origin
India
HP - Pumps
1 hp
Voltage - Pumps
115V AC, 230V AC
Phase - Pumps
1
Housing Material - Pumps
Stainless Steel
Max. Head
100 ft
Max. Pressure - Pumps
43 psi
Motor Enclosure - Pumps
Open Dripproof
Motor Enclosure
Open Drip Proof
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Max. GPM @ Head
59 @ 10 ft
Phase
Single
Item
Centrifugal Pump
Best Efficiency Head
70 ft
Flow Rate @ 50 ft of Head (Maximum)
43 gpm
Horsepower
1 hp
Flow Rate @ 30 ft of Head (Maximum)
51 gpm
Maximum Feet of Head
100 ft
For Use With Potable Systems
No
Flow Rate @ 20 ft of Head (Maximum)
55 gpm
Nameplate Voltage
115/230V AC
Flow Rate @ 70 ft of Head (Maximum)
34 gpm
Flow Rate @ 40 ft of Head (Maximum)
47 gpm
Shut Off Pressure (Maximum)
43 psi
Discharge Type
NPT
Best Efficiency Flow
34 gpm
Flow Rate @ 10 ft of Head (Maximum)
59 gpm
Intake Type
NPT
Pump Housing Material
Stainless Steel
Maximum Flow Rate
59 gpm
Flow Rate @ 90 ft of Head (Maximum)
16 gpm
Discharge Rotation Increments
0 Degrees
Specific Gravity (Maximum)
1
Priming
Manual
Inlet Position
Center
Case Pressure - Maximum
100 psi
Motor Speed - Maximum
3,450 RPM
Service Factor
1.4
Discharge Position
Center
Flow Rate @ 10 ft of Head - Maximum
59 gpm
Shaft Seal Type
Mechanical
Hazardous Location Class
Not Rated
Wetted Material
Carbon, Ceramic, Stainless Steel, Viton
Includes
Manual
Discharge Orientation
Top
Feet of Head (Maximum)
100 ft
Impeller Material
Stainless Steel
Bearing Type
Ball
Duty Cycle
Continuous
Media Temperature - Maximum
200 Degrees F
Flow Rate (Minimum)
16 gpm
Media Temperature - Minimum
40 Degrees F
Standards
UL Recognized Motor
Mounting Orientation
Horizontal
Ambient Temperature - Maximum
40 Degrees C
Feet of Head (Minimum)
10 ft
Shaft Seal Material
Carbon/Ceramic, FKM
Shaft Material
Stainless Steel
Drive Coupling Type
No Coupling
Chemical Compatibility
Non-Flammable Liquids
Viscosity (Maximum)
100 SUS
Full Load Current
14.4/7.2 A
Shut Off Pressure - Maximum
43 psi
Thermal Overload Protection
Yes
Pumping Application
Booster Services, Irrigation, Jockey Pump Services, Spraying Systems, Water Circulation
Electrical Connection Type
Hardwired
Flow Rate (Maximum)
59 gpm
Frequency
60 Hz
Inlet Orientation
Side
Number of Stages
1
Volute Material
316 Stainless Steel

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Compatible Intake Pipe Size
1 1/4 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Impeller Diameter
5 7/32 in
Shaft Outer Diameter
5/8 in
Overall Length
16 in
Overall Width
7.8 in
Motor Frame Size
56J
Solid Diameter (Maximum)
0.13 in
Discharge Diameter
1 in
Overall Height
8.5 in
Inlet Diameter
1 1/4 in
Wire Rope Length
16 in
Length
16 in

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 47 gpm, Flow Rate @ 60 ft of Head (Maximum) 39 gpm, Flow Rate @ 80 ft of Head (Maximum) 25 gpm, Maximum Feet of Head 100 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 59 gpm, Flow Rate @ 10 ft of Head (Maximum) 59 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews