CentrfPmp, 1-1/2hp, SS, 1-1/4"

  • Mfr # 5WXT7
  • Zoro # G2796832
product price: 
$
1,330.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Housing Material
316 Stainless Steel
Phase
Three
Voltage
208V to 230V, 460V
Max. GPM @ Head
116 gpm @ 5 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5WXT7
Zoro #
G2796832
UPC #
190735354896
Country of Origin
China
Item
Centrifugal Pump
HP
1 1/2 hp
Housing Material
316 Stainless Steel
Phase
Three
Voltage
208V to 230V, 460V
Max. GPM @ Head
116 gpm @ 5 ft
Max. Head
65 ft
Inlet
1-1/2 in NPT
Best Efficiency GPM @ Head
50 gpm @ 48 ft
Outlet
1-1/4 in NPT
Motor Enclosure
Totally Enclosed Fan Cooled
GPM of Water @ 10 Ft. of Head
108
Min. GPM @ Head
13 gpm @ 60 ft
GPM of Water @ 20 Ft. of Head
100
Port Rotation
90 Degrees Increments
Application
Chemical Processing, Circulating, Cooling, Liquid Transfer, Pressure Boosting, Recirculation
Bearing Type
Ball
Drain Plug
No
Max. Case Pressure
150 psi
Duty
Continuous
GPM of Water @ 15 Ft. of Head
105
Hz
60 Hz
Impeller Type
Closed
GPM of Water @ 5 Ft. of Head
116
Motor RPM
3,450 RPM
Best Efficiency Range GPM @ Head
97 to 16 gpm @ 23 to 60 ft
GPM of Water @ 60 Ft. of Head
13
Amps
7.0-6.6/3.3
Wetted Materials
316 Stainless Steel, Carbon, Ceramic, Viton
GPM of Water @ 50 Ft. of Head
44
Inlet Pressure
122 psi
Agency Compliance
CUS
Service Factor
1.15
NEMA/IEC Frame
56J
Max. Liquid Temp.
300 Degrees F
Impeller Material
316 Stainless Steel
GPM of Water @ 40 Ft. of Head
70
GPM of Water @ 30 Ft. of Head
81
Includes
Manual
Max. Fluid Viscosity
260 SUS
Shaft Material
Stainless Steel
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
GPM of Water @ 25 Ft. of Head
95
Seal Type
Mechanical
Max. Specific Gravity
1.0
Screw Material
Stainless Steel
Volute Material
316 Stainless Steel
Motor Type
Three-Phase Induction
Standards
CUS
Shut Off Pressure (Maximum)
150 psi
Best Efficiency Head
48 ft
Compatible Motor Frame
56J NEMA
Feet of Head (Maximum)
78 ft
Flow Rate (Minimum)
13 gpm
Discharge Rotation
90 Degrees Increments
Flow Rate @ 30 ft of Head (Maximum)
76 gpm
Flow Rate (Maximum)
116 gpm
Intake Pipe Type
NPT
Current
3.6 or 1.8 A
Flow Rate @ 60 ft of Head (Maximum)
13 gpm
Ambient Temperature (Minimum)
40 Degrees F
For Use With Potable Systems
No
Nameplate Voltage
208-230/460V AC
Flow Rate @ 10 ft of Head (Maximum)
100 gpm
Ambient Temperature (Maximum)
104 Degrees F
Flow Rate @ 5 ft of Head (Maximum)
102 gpm
Flow Rate @ 20 ft of Head (Maximum)
95 gpm
Best Efficiency Flow
50 gpm
Flow Rate @ 15 ft of Head (Maximum)
98 gpm
Wetted Material
316 Stainless Steel, Carbon, Ceramic, Viton
Flow Rate @ 1 ft of Head (Maximum)
103 gpm
Viscosity (Maximum)
260 SUS
Specific Gravity (Maximum)
1
Discharge Pipe Type
NPT
Horsepower (Maximum)
1 1/2 hp
Media Temperature (Minimum)
40 Degrees F
Motor Speed (Maximum)
3,450 RPM
Flow Rate @ 25 ft of Head (Maximum)
85 gpm
Priming
Manual
Case Pressure (Maximum)
150 psi
Flow Rate @ 40 ft of Head (Maximum)
60 gpm
Frequency
60 Hz
Duty Cycle
Continuous
Impeller Design
Closed
Media Temperature (Maximum)
300 Degrees F
Feet of Head (Minimum)
0 ft
Thermal Overload Protection
No
Pump Design
End Suction
Discharge Rotation Increments
90 Degrees
Shaft Seal Material
Carbon/Ceramic, FKM, Stainless Steel
Motor Design
Three-Phase
Hazardous Location Class
Not Rated
Ambient Temperature - Maximum
104 Degrees F
Horsepower
1 1/2 hp
Discharge Orientation
Side
Drive Coupling Type
No Coupling
Media Temperature - Minimum
40 Degrees F
Shaft Seal Type
Mechanical
Inlet Position
Center
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Mounting Orientation
Horizontal
Ambient Temperature - Minimum
40 Degrees F
Case Pressure - Maximum
150 psi
Discharge Position
Offset
Full Load Current
3.6/1.8A
Number of Stages
1
Media Temperature - Maximum
300 Degrees F
Inlet Orientation
Side
Flow Rate @ 10 ft of Head - Maximum
100 gpm
NPSHr
4.27 ft
Pump Housing Material
Stainless Steel
Motor Speed - Maximum
3,450 RPM
Shut Off Pressure - Maximum
150 psi

Dimensions

Manufacturers Warranty Length
1 yr
Height
7 7/8 in
Max. Dia. Solids
1/8 in
Width
9 1/4 in
Length
13 7/16 in
Overall Length
13.4 in
Overall Width
9.2 in
Overall Height
7.8 in
Intake Pipe Size
1 1/2 in
Discharge Pipe Size
1 1/4 in
Solid Diameter (Maximum)
0.13 in
Shaft Outer Diameter
7/16 in
Discharge Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr
Motor Frame Size
56J
Impeller Diameter
4 7/16 in
Inlet Diameter
1 1/2 in

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 60 gpm, Flow Rate @ 60 ft of Head (Maximum) 13 gpm, Flow Rate @ 80 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 102 gpm, Flow Rate @ 10 ft of Head (Maximum) 100 gpm, Flow Rate @ 15 ft of Head (Maximum) 98 gpm, Flow Rate @ 20 ft of Head (Maximum) 95 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.