Shop MI-T-M
See all product information
Create Account
Chemical/Liquid Fertilizer Pump 2-Inch,
- Mfr # WTP-F02-1MGM
- Zoro # G624011588
product price:Â
$
1,060.99
/ea
Free Shipping & Returns
Key Features
Length
18.5 in
Includes
Poly impellers with stainless steel inserts, Self-priming capabilities with maximum suction lift up to 25ft, EPDM mechanical seal and inlet valve
Width
18.5 in
Height
14 in
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WTP-F02-1MGM
- Zoro #
- G624011588
- UPC #
- 16977195281
- Country of Origin
- United States
- Includes
- Poly impellers with stainless steel inserts, Self-priming capabilities with maximum suction lift up to 25ft, EPDM mechanical seal and inlet valve
- Item
- Fertilizer Pump
- Housing Material
- Steel
Dimensions
- Length
- 18.5 in
- Width
- 18.5 in
- Height
- 14 in
Description
58 PSI, Suction Discharge Size 2 in.x2 in., Max. GPM 220, Max. Suction Lift 25 ft., 212cc Mi-T-M OHV engine
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.