Shop DAYTON

CentrfPmp, 1 hp, Plastic, 1-1/2"

  • Mfr # 2YER7
  • Zoro # G3487696

product price: 
$
801.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Housing Material
Polypropylene
Phase
Single
Voltage
115V, 230V
Max. GPM @ Head
55 gpm @ 10 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2YER7
Zoro #
G3487696
UPC #
190735238462
Country of Origin
India
HP
1 hp
Item
Centrifugal Pump
Housing Material
Polypropylene
Phase
Single
Voltage
115V, 230V
Max. GPM @ Head
55 gpm @ 10 ft
Max. Head
79 ft
Inlet
1-1/2 in NPT
Best Efficiency GPM @ Head
38 gpm @ 50 ft
Outlet
1-1/2 in NPT
Motor Enclosure
Open Drip Proof
Volute Material
Polypropylene
GPM of Water @ 40 Ft. of Head
44
Application
Aggressive Liquid Applications, and Other General Purpose Pumping, Booster Service, Irrigation, Jockey Pump Service, Moderate Flow at Moderate Head Pressure, Spraying Systems, Transfer of Non-Flammable Liquids, Water Circulation
Best Efficiency Range GPM @ Head
21 to 50 gpm @ 65 to 25 ft
Inlet Pressure
75 psi
GPM of Water @ 15 Ft. of Head
54
GPM of Water @ 30 Ft. of Head
48
GPM of Water @ 10 Ft. of Head
55
Seal Material
Buna-N, Carbon, Ceramic, Stainless Steel
Max. Fluid Viscosity
100 SUS
Service Factor
1.4
GPM of Water @ 70 Ft. of Head
14
Impeller Type
Closed
Port Rotation
None
Shaft Material
Stainless Steel
Min. GPM @ Head
14 gpm @ 70 ft
GPM of Water @ 60 Ft. of Head
28
Max. Liquid Temp.
140 Degrees F
GPM of Water @ 20 Ft. of Head
53
Motor RPM
3,450 RPM
GPM of Water @ 50 Ft. of Head
38
Drain Plug
Yes
Impeller Material
Polypropylene
Agency Compliance
c UL us
Max. Case Pressure
100 psi
Amps
14.4/7.2
Seal Type
Mechanical
Max. Specific Gravity
1.0
Hz
60 Hz
GPM of Water @ 25 Ft. of Head
50
NEMA/IEC Frame
56J
Bearing Type
Ball
Includes
Manual
Wetted Materials
Buna-N, Carbon, Ceramic, Polypropylene, Stainless Steel
Duty
Continuous
Screw Material
Stainless Steel
Motor Type
Capacitor Start Induction
Standards
UL Recognized Motor
Motor Speed (Maximum)
3,450 RPM
Discharge Rotation
None
Intake Pipe Type
NPT
Duty Cycle
Continuous
Current
14.4 or 7.2 A
Viscosity (Maximum)
100 SUS
Flow Rate @ 15 ft of Head (Maximum)
48 gpm
Impeller Design
Closed
Discharge Pipe Type
NPT
Flow Rate @ 25 ft of Head (Maximum)
46 gpm
Flow Rate @ 30 ft of Head (Maximum)
44 gpm
Media Temperature (Maximum)
140 Degrees F
Ambient Temperature (Maximum)
104 Degrees F
Flow Rate (Minimum)
14 gpm
Horsepower (Maximum)
1 hp
Feet of Head (Maximum)
72 ft
Specific Gravity (Maximum)
1
Frequency
60 Hz
Flow Rate @ 20 ft of Head (Maximum)
47 gpm
Compatible Motor Frame
56J NEMA
Best Efficiency Head
50 ft
Wetted Material
Buna-N, Carbon, Ceramic, Polypropylene, Stainless Steel
Nameplate Voltage
115/230V AC
Flow Rate (Maximum)
55 gpm
For Use With Potable Systems
No
Flow Rate @ 60 ft of Head (Maximum)
22 gpm
Shut Off Pressure (Maximum)
72 ft of head
Priming
Manual
Case Pressure (Maximum)
100 psi
Flow Rate @ 40 ft of Head (Maximum)
40 gpm
Flow Rate @ 10 ft of Head (Maximum)
55 gpm
Electrical Connection Type
Hardwired
Best Efficiency Flow
38 gpm
Discharge Rotation Increments
0 Degrees
Inlet Position
Center
Ambient Temperature - Maximum
104 Degrees F
Pump Housing Material
Plastic
Shaft Seal Type
Mechanical
Mounting Orientation
Horizontal
Number of Stages
1
Full Load Current
14.4/7.2 A
Feet of Head (Minimum)
10 ft
Chemical Compatibility
Non-Flammable Liquids
Inlet Orientation
Side
Horsepower
1 hp
Flow Rate @ 50 ft of Head (Maximum)
34 gpm
Media Temperature - Minimum
40 Degrees F
Flow Rate @ 10 ft of Head - Maximum
55 gpm
Hazardous Location Class
Not Rated
Motor Speed - Maximum
3,450 RPM
Thermal Overload Protection
Yes
Pumping Application
Booster Services, Irrigation, Jockey Pump Services, Spraying Systems, Water Circulation
Media Temperature - Maximum
140 Degrees F
Discharge Orientation
Top
Shut Off Pressure - Maximum
31.1 psi
Discharge Position
Offset
Drive Coupling Type
No Coupling
Shaft Seal Material
Buna-N, Carbon/Ceramic, Stainless Steel
Case Pressure - Maximum
100 psi

Dimensions

Manufacturers Warranty Length
1 yr
Width
7 5/8 in
Height
7 1/2 in
Max. Dia. Solids
1/4 in
Length
16 11/32 in
Overall Length
16.3 in
Overall Width
7.6 in
Overall Height
7.5 in
Solid Diameter (Maximum)
0.25 in
Intake Pipe Size
1 1/2 in
Shaft Outer Diameter
5/8 in
Discharge Pipe Size
1 1/2 in
Inlet Diameter
1 1/2 in
Manufacturer Warranty Length
1 yr
Impeller Diameter
4 13/16 in
Motor Frame Size
56J
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump, Phase Single, Pump Housing Material Plastic, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 40 gpm, Flow Rate @ 60 ft of Head (Maximum) 22 gpm, Flow Rate @ 80 ft of Head (Maximum) Not Applicable, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 10 ft of Head (Maximum) 55 gpm, Flow Rate @ 15 ft of Head (Maximum) 48 gpm, Flow Rate @ 20 ft of Head (Maximum) 47 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.