CentrfPmp, 10hp, Brz, 2-1/2"

  • Mfr # 55JJ60
  • Zoro # G3723073
product price: 
$
2,521.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

HP - Pumps
10 hp
Voltage - Pumps
208V AC to 240V AC, 480V AC
Phase - Pumps
3
Housing Material - Pumps
Naval Bronze
Inlet Size - Pumps
3 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55JJ60
Zoro #
G3723073
UPC #
-
Country of Origin
India

Dimensions

Inlet Size - Pumps
3 in NPT
Outlet Size - Pumps
2-1/2 in NPT
Compatible Discharge Pipe Size
2 1/2 in
Compatible Intake Pipe Size
3 in
Overall Length
23.2 in
Discharge Diameter
2 1/2 in
Overall Height
13.5 in
Solid Diameter (Maximum)
0.13 in
Manufacturer Warranty Length
1 yr
Overall Width
11.5 in
Inlet Diameter
3 in
Shaft Outer Diameter
7/8 in
Impeller Diameter
5 25/32 in
Motor Frame Size
215JM
Wire Rope Length
23.2 in
Length
23.2 in

Details

HP - Pumps
10 hp
Voltage - Pumps
208V AC to 240V AC, 480V AC
Phase - Pumps
3
Housing Material - Pumps
Naval Bronze
Max. Pressure - Pumps
48 psi
Max. Head
112 ft
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Motor Enclosure
Totally Enclosed Fan Cooled
Frame
215JM
Item
Centrifugal Pump
Amps
29.6/14.8
Phase
Three
Best Efficiency Range GPM @ Head
227 to 333 gpm @ 102 to 82 ft
Discharge Pump Type
Centrifugal Pump
Discharge Type
NPT
Shut Off Pressure (Maximum)
48 psi
Horsepower
10 hp
Intake Type
NPT
Nameplate Voltage
230/460V AC
Best Efficiency Head
102 ft
Pump Housing Material
Bronze
Feet of Head (Minimum)
50 ft
Full Load Current
24.2/12.2 A
Flow Rate @ 100 ft of Head (Maximum)
245 gpm
Flow Rate @ 60 ft of Head (Maximum)
410 gpm
Hazardous Location Class
Not Rated
Shut Off Pressure - Maximum
48 psi
Motor Speed - Maximum
3,450 RPM
Bearing Type
Ball
Includes
Manual
Discharge Rotation Increments
0 Degrees
Media Temperature - Minimum
40 Degrees F
Volute Material
Bronze
Discharge Orientation
Top
Flow Rate @ 50 ft of Head (Maximum)
440 gpm
Inlet Position
Center
Best Efficiency Flow
333 gpm
Feet of Head (Maximum)
112 ft
Drive Coupling Type
No Coupling
Frequency
60 Hz
Media Temperature - Maximum
200 Degrees F
Mounting Orientation
Horizontal
Standards
UL Recognized Motor
Number of Stages
1
Motor Design
Three-Phase
Impeller Material
Bronze
Priming
Manual
Flow Rate @ 80 ft of Head (Maximum)
342 gpm
Wetted Material
Bronze, Buna, Carbon, Ceramic, Stainless Steel
Discharge Position
Center
Flow Rate (Maximum)
440 gpm
Shaft Material
Stainless Steel
Ambient Temperature - Maximum
40 Degrees C
Thermal Overload Protection
Yes
For Use With Potable Systems
No
Viscosity (Maximum)
100 SUS
Inlet Orientation
Side
Specific Gravity (Maximum)
1
Case Pressure - Maximum
100 psi
Service Factor
1.25
Pumping Application
Chemical Transfer, Decorative Water, Dewatering, Irrigation, Liquid Transfer
Chemical Compatibility
Non-Flammable Liquids
Flow Rate (Minimum)
150 gpm
Flow Rate @ 70 ft of Head (Maximum)
375 gpm
Shaft Seal Type
Mechanical
Electrical Connection Type
Hardwired
Flow Rate @ 90 ft of Head (Maximum)
300 gpm
Duty Cycle
Continuous
Shaft Seal Material
Buna-N, Carbon/Ceramic

Description

Centrifugal Pump, Phase Three, Pump Housing Material Bronze, Horsepower 10 hp, Nameplate Voltage 208-240/480V AC, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 2 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Best Efficiency Head 82 to 102 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews