Shop DAYTON

CentrfPmp, 10hp, CI, 2-1/2"

  • Mfr # 55JJ58
  • Zoro # G3723344

product price: 
$
1,508.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

HP - Pumps
10 hp
Voltage - Pumps
208V AC to 240V AC, 480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
3 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55JJ58
Zoro #
G3723344
UPC #
-
Country of Origin
India
HP - Pumps
10 hp
Voltage - Pumps
208V AC to 240V AC, 480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Pressure - Pumps
48 psi
Max. Head
112 ft
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Frame
215JM
Best Efficiency Range GPM @ Head
227 to 333 gpm @ 102 to 82 ft
Discharge Pump Type
Centrifugal Pump
Amps
29.6/14.8
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
Three
Item
Centrifugal Pump
Flow Rate @ 70 ft of Head (Maximum)
375 gpm
Flow Rate @ 50 ft of Head (Maximum)
440 gpm
Flow Rate @ 90 ft of Head (Maximum)
300 gpm
Flow Rate @ 60 ft of Head (Maximum)
410 gpm
For Use With Potable Systems
No
Discharge Type
NPT
Nameplate Voltage
230/460V AC
Intake Type
NPT
Flow Rate @ 80 ft of Head (Maximum)
342 gpm
Best Efficiency Head
102 ft
Flow Rate @ 100 ft of Head (Maximum)
245 gpm
Horsepower
10 hp
Shut Off Pressure (Maximum)
48 psi
Best Efficiency Flow
333 gpm
Maximum Feet of Head
110 ft
Pump Housing Material
Cast Iron
Flow Rate (Maximum)
440 gpm
Full Load Current
24.2/12.2 A
Shaft Material
Stainless Steel
Shut Off Pressure - Maximum
48 psi
Inlet Orientation
Side
Includes
Manual
Specific Gravity (Maximum)
1
Chemical Compatibility
Non-Flammable Liquids
Number of Stages
1
Bearing Type
Ball
Flow Rate (Minimum)
150 gpm
Impeller Material
Bronze
Feet of Head (Maximum)
110 ft
Inlet Position
Center
Mounting Orientation
Horizontal
Viscosity (Maximum)
100 SUS
Standards
UL Recognized Motor
Discharge Orientation
Top
Ambient Temperature - Maximum
40 Degrees C
Service Factor
1.25
Shaft Seal Type
Mechanical
Thermal Overload Protection
Yes
Hazardous Location Class
Not Rated
Motor Speed - Maximum
3,450 RPM
Frequency
60 Hz
Volute Material
Cast Iron
Discharge Position
Center
Media Temperature - Maximum
180 Degrees F
Media Temperature - Minimum
40 Degrees F
Wetted Material
Bronze, Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Electrical Connection Type
Hardwired
Feet of Head (Minimum)
50 ft
Discharge Rotation Increments
0 Degrees
Case Pressure - Maximum
100 psi
Priming
Manual
Drive Coupling Type
No Coupling
Duty Cycle
Continuous
Shaft Seal Material
Buna-N, Carbon/Ceramic
Pumping Application
Chemical Transfer, Decorative Water, Dewatering, Irrigation, Liquid Transfer
Motor Design
Three-Phase

Dimensions

Inlet Size - Pumps
3 in NPT
Outlet Size - Pumps
2-1/2 in NPT
Compatible Intake Pipe Size
3 in
Compatible Discharge Pipe Size
2 1/2 in
Solid Diameter (Maximum)
0.13 in
Motor Frame Size
215JM
Overall Height
13.5 in
Overall Width
13.1 in
Discharge Diameter
2 1/2 in
Inlet Diameter
3 in
Overall Length
24.2 in
Manufacturer Warranty Length
1 yr
Impeller Diameter
5 3/4 in
Shaft Outer Diameter
7/8 in
Wire Rope Length
24.2 in
Length
24.2 in

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 10 hp, Nameplate Voltage 208-240/480V AC, Flow Rate @ 60 ft of Head (Maximum) 410 gpm, Flow Rate @ 80 ft of Head (Maximum) 342 gpm, Maximum Feet of Head 110 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 2 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 50 ft of Head (Maximum) 440 gpm, Flow Rate @ 100 ft of Head (Maximum) 245 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.