Shop DAYTON

CentrfPmp, 15hp, CI, 2-1/2"

  • Mfr # 55JJ61
  • Zoro # G3723466

product price: 
$
1,582.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

HP - Pumps
15 hp
Voltage - Pumps
230V AC, 460V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
3 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55JJ61
Zoro #
G3723466
UPC #
-
Country of Origin
India
HP - Pumps
15 hp
Voltage - Pumps
230V AC, 460V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Pressure - Pumps
60 psi
Max. Head
140 ft
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Frame
215JM
Amps
42.2/21.1
Best Efficiency Range GPM @ Head
221 to 380 gpm @ 133 to 99 ft
Item
Centrifugal Pump
Motor Enclosure
Totally Enclosed Fan Cooled
Discharge Pump Type
Centrifugal Pump
Phase
Three
For Use With Potable Systems
No
Discharge Type
NPT
Intake Type
NPT
Flow Rate @ 120 ft of Head (Maximum)
297 gpm
Flow Rate @ 100 ft of Head (Maximum)
330 gpm
Shut Off Pressure (Maximum)
60 psi
Pump Housing Material
Cast Iron
Horsepower
15 hp
Best Efficiency Flow
380 gpm
Flow Rate @ 80 ft of Head (Maximum)
412 gpm
Flow Rate @ 90 ft of Head (Maximum)
395 gpm
Maximum Feet of Head
150 ft
Nameplate Voltage
230/460V AC
Best Efficiency Head
133 ft
Wetted Material
Bronze, Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Impeller Material
Bronze
Shaft Seal Material
Buna-N, Carbon/Ceramic
Volute Material
Cast Iron
Inlet Orientation
Side
Feet of Head (Maximum)
150 ft
Motor Speed - Maximum
3,450 RPM
Full Load Current
34.6/17.3 A
Drive Coupling Type
No Coupling
Electrical Connection Type
Hardwired
Shut Off Pressure - Maximum
60 psi
Frequency
60 Hz
Viscosity (Maximum)
100 SUS
Discharge Position
Center
Includes
Manual
Ambient Temperature - Maximum
40 Degrees C
Flow Rate (Minimum)
297 gpm
Hazardous Location Class
Not Rated
Service Factor
1.25
Specific Gravity (Maximum)
1
Flow Rate (Maximum)
412 gpm
Duty Cycle
Continuous
Number of Stages
1
Shaft Material
Stainless Steel
Thermal Overload Protection
Yes
Feet of Head (Minimum)
80 ft
Motor Design
Three-Phase
Discharge Rotation Increments
0 Degrees
Inlet Position
Center
Chemical Compatibility
Non-Flammable Liquids
Standards
UL Recognized Motor
Case Pressure - Maximum
100 psi
Discharge Orientation
Top
Bearing Type
Ball
Priming
Manual
Shaft Seal Type
Mechanical
Mounting Orientation
Horizontal
Pumping Application
Chemical Transfer, Decorative Water, Dewatering, Irrigation, Liquid Transfer
Media Temperature - Maximum
180 Degrees F
Media Temperature - Minimum
40 Degrees F

Dimensions

Inlet Size - Pumps
3 in NPT
Outlet Size - Pumps
2-1/2 in NPT
Length
24.6 in
Width
13 1/2 in
Compatible Discharge Pipe Size
2 1/2 in
Compatible Intake Pipe Size
3 in
Overall Length
24.6 in
Overall Width
13.1 in
Discharge Diameter
2 1/2 in
Shaft Outer Diameter
7/8 in
Inlet Diameter
3 in
Manufacturer Warranty Length
1 yr
Motor Frame Size
215JM
Impeller Diameter
6 3/32 in
Overall Height
13.5 in
Solid Diameter (Maximum)
0.13 in
Wire Rope Length
24.6 in

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 15 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 80 ft of Head (Maximum) 412 gpm, Maximum Feet of Head 150 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 2 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 100 ft of Head (Maximum) 330 gpm, Flow Rate @ 120 ft of Head (Maximum) 297 gpm, Best Efficiency Head 99 to 133 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.