CentrfPmp, 3/4hp, Plastic, 1-1/2"

  • Mfr # 2YER5
  • Zoro # G2559313
product price: 
$
666.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Housing Material
Polypropylene
Phase
Single
Voltage
115V, 230V
Max. GPM @ Head
37 gpm @ 10 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2YER5
Zoro #
G2559313
UPC #
190735238448
Country of Origin
India
HP
3/4 hp
Item
Centrifugal Pump
Housing Material
Polypropylene
Phase
Single
Voltage
115V, 230V
Max. GPM @ Head
37 gpm @ 10 ft
Max. Head
72 ft
Inlet
1-1/2 in NPT
Best Efficiency GPM @ Head
24 gpm @ 41 ft
Outlet
1-1/2 in NPT
Motor Enclosure
Open Drip Proof
GPM of Water @ 40 Ft. of Head
24
Drain Plug
Yes
Agency Compliance
c UL us
Max. Specific Gravity
1.0
GPM of Water @ 70 Ft. of Head
2
Amps
11.3/5.6
Max. Case Pressure
100 psi
Hz
60 Hz
Seal Material
Buna-N, Carbon, Ceramic, Stainless Steel
Impeller Material
Polypropylene
Max. Liquid Temp.
140 Degrees F
GPM of Water @ 30 Ft. of Head
29
GPM of Water @ 20 Ft. of Head
33
NEMA/IEC Frame
56J
GPM of Water @ 60 Ft. of Head
10
Volute Material
Polypropylene
Wetted Materials
Buna-N, Carbon, Ceramic, Polypropylene, Stainless Steel
Motor RPM
3,450 RPM
GPM of Water @ 25 Ft. of Head
31
Max. Fluid Viscosity
100 SUS
GPM of Water @ 10 Ft. of Head
37
Impeller Type
Closed
GPM of Water @ 50 Ft. of Head
18
Service Factor
1.5
Seal Type
Mechanical
Inlet Pressure
75 psi
Port Rotation
None
Bearing Type
Ball
Duty
Continuous
Best Efficiency Range GPM @ Head
18 to 33 gpm @ 50 to 20 ft
GPM of Water @ 15 Ft. of Head
35
Screw Material
Stainless Steel
Application
Aggressive Liquid Applications, and Other General Purpose Pumping, Booster Service, Irrigation, Jockey Pump Service, Moderate Flow at Moderate Head Pressure, Spraying Systems, Transfer of Non-Flammable Liquids, Water Circulation
Includes
Manual
Shaft Material
Stainless Steel
Min. GPM @ Head
6 gpm @ 65 ft
Motor Type
Capacitor Start Induction
Standards
UL Recognized Motor
Frequency
60 Hz
Flow Rate @ 10 ft of Head (Maximum)
37 gpm
Priming
Manual
Ambient Temperature (Maximum)
104 Degrees F
Flow Rate (Maximum)
37 gpm
Best Efficiency Flow
24 gpm
Media Temperature (Maximum)
140 Degrees F
Specific Gravity (Maximum)
1
Impeller Design
Closed
Flow Rate @ 40 ft of Head (Maximum)
24 gpm
Flow Rate @ 30 ft of Head (Maximum)
29 gpm
Motor Speed (Maximum)
3,450 RPM
Shut Off Pressure (Maximum)
72 ft of head
Wetted Material
Buna-N, Carbon, Ceramic, Polypropylene, Stainless Steel
Compatible Motor Frame
56J NEMA
Electrical Connection Type
Hardwired
Flow Rate @ 25 ft of Head (Maximum)
31 gpm
Current
11.3 or 5.6 A
Feet of Head (Maximum)
72 ft
Nameplate Voltage
115/230V AC
Flow Rate @ 15 ft of Head (Maximum)
35 gpm
Flow Rate @ 20 ft of Head (Maximum)
33 gpm
Duty Cycle
Continuous
Case Pressure (Maximum)
100 psi
Horsepower (Maximum)
3/4 hp
Discharge Rotation
None
Flow Rate (Minimum)
6 gpm
For Use With Potable Systems
No
Discharge Pipe Type
NPT
Best Efficiency Head
41 ft
Viscosity (Maximum)
100 SUS
Intake Pipe Type
NPT
Hazardous Location Class
Not Rated
Inlet Position
Center
Shaft Seal Type
Mechanical
Shaft Seal Material
Buna-N, Carbon/Ceramic, Stainless Steel
Discharge Orientation
Top
Feet of Head (Minimum)
10 ft
Full Load Current
11.3/5.6 A
Flow Rate @ 10 ft of Head - Maximum
37 gpm
Thermal Overload Protection
Yes
Media Temperature - Maximum
140 Degrees F
Motor Speed - Maximum
3,450 RPM
Pump Housing Material
Plastic
Flow Rate @ 50 ft of Head (Maximum)
18 gpm
Discharge Rotation Increments
0 Degrees
Inlet Orientation
Side
Media Temperature - Minimum
40 Degrees F
Discharge Position
Offset
Case Pressure - Maximum
100 psi
Horsepower
3/4 hp
Drive Coupling Type
No Coupling
Chemical Compatibility
Non-Flammable Liquids
Shut Off Pressure - Maximum
31.1 psi
Mounting Orientation
Horizontal
Pumping Application
Booster Services, Irrigation, Jockey Pump Services, Spraying Systems, Water Circulation
Ambient Temperature - Maximum
104 Degrees F
Number of Stages
1

Dimensions

Height
7 1/2 in
Width
7 5/8 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
1/4 in
Length
15 15/64 in
Overall Height
7.5 in
Overall Length
15.2 in
Overall Width
7.6 in
Intake Pipe Size
1 1/2 in
Shaft Outer Diameter
5/8 in
Solid Diameter (Maximum)
0.25 in
Discharge Pipe Size
1 1/2 in
Motor Frame Size
56J
Discharge Diameter
1 1/2 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 1/2 in
Impeller Diameter
4 13/16 in

Description

Centrifugal Pump, Phase Single, Pump Housing Material Plastic, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 24 gpm, Flow Rate @ 60 ft of Head (Maximum) Not Applicable, Flow Rate @ 80 ft of Head (Maximum) Not Applicable, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 10 ft of Head (Maximum) 37 gpm, Flow Rate @ 15 ft of Head (Maximum) 35 gpm, Flow Rate @ 20 ft of Head (Maximum) 33 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.