StrtCentrifPmp, 10 hp, CI, 3", Buna-N

  • Mfr # 4261-95
  • Zoro # G623359520
product price: 
$
2,512.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Discharge Orientation
Side
Overall Width
15 in
Best Efficiency Head
70 ft
Frequency
60 Hz
Case Pressure - Maximum
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4261-95
Zoro #
G623359520
UPC #
726846501494
Country of Origin
United States
Discharge Orientation
Side
Best Efficiency Head
70 ft
Frequency
60 Hz
Case Pressure - Maximum
150 psi
Thermal Overload Protection
No
Hazardous Location Class
Not Rated
Flow Rate (Maximum)
500 gpm
Flow Rate @ 50 ft of Head (Maximum)
390 gpm
Number of Stages
1
Pump Design
End Suction
Features
Front Drain Plugs, Type 21 Mechanical Seal and O-Ring Casing Seal
Full Load Current
26.0/13.0 A
Priming
Manual
NPSHr
15 ft
Mounting Orientation
Horizontal
Shaft Seal Material
Buna-N
Pump Housing Material
Cast Iron
Motor Speed - Maximum
3,450 RPM
Pumping Application
Booster Services, Chemical Transfer, Liquid Transfer, Coolant Recirculating
Item
Straight Centrifugal Pump
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Motor Design
Three-Phase
Discharge Position
Offset
Inlet Orientation
Top
Series
300 Series
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Material
Steel
Best Efficiency Flow
340 gpm
Nameplate Voltage
230/460V AC
Media Temperature - Minimum
40 Degrees F
Media Temperature - Maximum
180 Degrees F
Volute Material
Cast Iron
Discharge Rotation Increments
90 Degrees
Feet of Head (Maximum)
98 ft
Shaft Seal Type
Mechanical
Inlet Position
Center
Standards
CSA Certified, UL Recognized Motor
Duty Cycle
Continuous
Shut Off Pressure - Maximum
150 psi
Phase
Three
Impeller Material
Stainless Steel
Flow Rate @ 40 ft of Head (Maximum)
430 gpm
Horsepower
10 hp
Specific Gravity (Maximum)
1

Dimensions

Overall Width
15 in
Shaft Outer Diameter
1 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.13 in
Overall Length
26 in
Motor Frame Size
215JM
Inlet Diameter
3 in
Discharge Diameter
3 in
Overall Height
12 in
Wire Rope Length
26 in
Length
26 in
Fits Chest Size
Front Drain Plugs, Type 21 Mechanical Seal and O-Ring Casing Seal

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 10 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 430 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) 390 gpm, Priming Manual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.