Shop DAYTON

CentrfPmp, 3hp, Plastic, 1-1/2"

  • Mfr # 2YEW6
  • Zoro # G2013112

product price: 
$
1,368.99
/ea
Free Shipping & Returns

Key Features

HP
3 hp
Housing Material
Noryl
Phase
Single
Voltage
230V
Max. GPM @ Head
123 gpm @ 10 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2YEW6
Zoro #
G2013112
UPC #
190735238721
Country of Origin
India

Dimensions

Length
15.8 in
Max. Dia. Solids
1/4 in
Manufacturers Warranty Length
1 yr
Width
7 5/8 in
Height
7 1/2 in
Overall Height
7.5 in
Overall Length
15.8 in
Overall Width
7.6 in
Solid Diameter (Maximum)
0.25 in
Intake Pipe Size
1 1/2 in
Discharge Pipe Size
1 1/2 in
Shaft Outer Diameter
5/8 in
Inlet Diameter
1 1/2 in
Impeller Diameter
4 13/16 in
Discharge Diameter
1 1/2 in
Manufacturer Warranty Length
1 yr
Motor Frame Size
56J
Wire Rope Length
15.8 in

Details

HP
3 hp
Item
Centrifugal Pump
Housing Material
Noryl
Phase
Single
Voltage
230V
Max. GPM @ Head
123 gpm @ 10 ft
Max. Head
95 ft
Inlet
1-1/2 in NPT
Best Efficiency GPM @ Head
80 gpm @ 60 ft
Outlet
1-1/2 in NPT
Motor Enclosure
Totally Enclosed Fan Cooled
GPM of Water @ 25 Ft. of Head
110
Volute Material
Noryl
NEMA/IEC Frame
56J
Max. Specific Gravity
1.0
GPM of Water @ 50 Ft. of Head
86
GPM of Water @ 40 Ft. of Head
97
Seal Type
Mechanical
Impeller Type
Closed
GPM of Water @ 60 Ft. of Head
76
Impeller Material
Noryl
Wetted Materials
Carbon, Ceramic, Noryl, Viton
Port Rotation
None
Shaft Material
Stainless Steel
Motor RPM
3,450 RPM
Service Factor
1
GPM of Water @ 15 Ft. of Head
119
GPM of Water @ 20 Ft. of Head
115
Duty
Continuous
Best Efficiency Range GPM @ Head
48 to 106 gpm @ 80 to 30 ft
GPM of Water @ 70 Ft. of Head
63
Max. Liquid Temp.
180 Degrees F
Max. Case Pressure
100 psi
Includes
Manual
Drain Plug
Yes
Screw Material
Stainless Steel
Min. GPM @ Head
48 gpm @ 80 ft
GPM of Water @ 30 Ft. of Head
106
GPM of Water @ 80 Ft. of Head
48
Application
Aggressive Liquid Applications, and Other General Purpose Pumping, Booster Service, Irrigation, Jockey Pump Service, Moderate Flow at Moderate Head Pressure, Spraying Systems, Transfer of Non-Flammable Liquids, Water Circulation
Seal Material
Carbon, Ceramic, Noryl, Viton
Inlet Pressure
75 psi
Amps
12.5
Max. Fluid Viscosity
100 SUS
Agency Compliance
c UL us
Hz
60 Hz
GPM of Water @ 10 Ft. of Head
123
Bearing Type
Ball
Motor Type
Capacitor Start Capacitor Run
Standards
UL Recognized Motor
Flow Rate @ 80 ft of Head (Maximum)
30 gpm
Flow Rate @ 25 ft of Head (Maximum)
120 gpm
Motor Speed (Maximum)
3,450 RPM
Duty Cycle
Continuous
Case Pressure (Maximum)
100 psi
Viscosity (Maximum)
100 SUS
Flow Rate @ 40 ft of Head (Maximum)
109 gpm
Feet of Head (Maximum)
85 ft
Flow Rate @ 70 ft of Head (Maximum)
70 gpm
Flow Rate (Minimum)
48 gpm
Discharge Pipe Type
NPT
Nameplate Voltage
230V AC
Frequency
60 Hz
Flow Rate @ 60 ft of Head (Maximum)
89 gpm
Electrical Connection Type
Hardwired
Flow Rate @ 20 ft of Head (Maximum)
122 gpm
Flow Rate @ 15 ft of Head (Maximum)
124 gpm
Best Efficiency Flow
80 gpm
Shut Off Pressure (Maximum)
85 ft of head
Impeller Design
Closed
Media Temperature (Maximum)
180 Degrees F
Ambient Temperature (Maximum)
104 Degrees F
Intake Pipe Type
NPT
Flow Rate @ 10 ft of Head (Maximum)
123 gpm
Compatible Motor Frame
56J NEMA
Best Efficiency Head
60 ft
Priming
Manual
Specific Gravity (Maximum)
1
Flow Rate (Maximum)
123 gpm
Flow Rate @ 30 ft of Head (Maximum)
118 gpm
Current
12.5 A
Discharge Rotation
None
Horsepower (Maximum)
3 hp
For Use With Potable Systems
No
Wetted Material
Carbon, Ceramic, Noryl, Viton
Discharge Rotation Increments
0 Degrees
Motor Speed - Maximum
3,450 RPM
Pump Housing Material
Plastic
Pumping Application
Booster Services, Irrigation, Jockey Pump Services, Spraying Systems, Water Circulation
Media Temperature - Minimum
40 Degrees F
Chemical Compatibility
Non-Flammable Liquids
Drive Coupling Type
No Coupling
Feet of Head (Minimum)
10 ft
Shaft Seal Material
Carbon/Ceramic, FKM, Noryl
Flow Rate @ 50 ft of Head (Maximum)
99 gpm
Number of Stages
1
Ambient Temperature - Maximum
104 Degrees F
Hazardous Location Class
Not Rated
Full Load Current
12.5 A
Flow Rate @ 10 ft of Head - Maximum
123 gpm
Thermal Overload Protection
Yes
Mounting Orientation
Horizontal
Discharge Position
Offset
Inlet Orientation
Side
Media Temperature - Maximum
180 Degrees F
Case Pressure - Maximum
100 psi
Discharge Orientation
Top
Inlet Position
Center
Shut Off Pressure - Maximum
36.8 psi
Horsepower
3 hp
Shaft Seal Type
Mechanical

Description

Centrifugal Pump, Phase Single, Pump Housing Material Plastic, Horsepower 3 hp, Nameplate Voltage 230V AC, Flow Rate @ 40 ft of Head (Maximum) 109 gpm, Flow Rate @ 60 ft of Head (Maximum) 89 gpm, Flow Rate @ 80 ft of Head (Maximum) 30 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 10 ft of Head (Maximum) 123 gpm, Flow Rate @ 15 ft of Head (Maximum) 124 gpm, Flow Rate @ 20 ft of Head (Maximum) 122 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.