Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Pump, 1 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head

  • Mfr # 2ZXP3

  • Zoro # G3381393


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
1 hp
Inlet
1-1/2 in NPT
Outlet
1-1/2 in NPT
Voltage - Pumps
115/208 to 230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZXP3
Zoro #
G3381393
UPC #
190735242841
Country of Origin
India

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
3/8 in
Inlet Size - Pumps
1-1/2 in NPT
Width
6 1/8 in
Max. Dia. Solids
3/8"
Height
9 1/2 in
Manufacturers Warranty Length
1 yr
Length
18 3/32 in
Overall Width
6.1 in
Overall Length
18 in
Overall Height
9.5 in
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.38 in
Manufacturer Warranty Length
1 yr

Details

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Item
Centrifugal Pump
HP - Pumps
1 hp
Inlet
1-1/2 in NPT
Outlet
1-1/2 in NPT
Voltage - Pumps
115/208 to 230V AC
Wetted Materials
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Phase - Pumps
1
HP
1
Max. Head - Pumps
52 ft
Voltage
115/208-230
Volute Material
Cast Iron
Best Efficiency Range GPM @ Head
21 to 62 gpm @ 45 to 22 ft
Seal Material
Buna-N, Carbon, Ceramic, Stainless Steel
Suction Lift
6 ft.
Max. Pressure - Pumps
22 psi
Motor RPM
3,450 RPM
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Housing Material - Pumps
Cast Iron
Max. Case Pressure
75 psi
Suction Lift - Pumps
6 ft
GPM of Water @ 5 Ft. of Head
80
Impeller Material
Cast Iron
Max. Pressure
22.5 psi
Max. Head
52 ft.
GPM of Water @ 20 Ft. of Head
65
GPM of Water @ 50 Ft. of Head
5
Housing Material
Cast iron
GPM of Water @ 30 Ft. of Head
54
Duty
Continuous
Max. Liquid Temp.
200 Degrees F
Bearing Type
Ball
GPM of Water @ 15 Ft. of Head
70
GPM of Water @ 10 Ft. of Head
76
Amps
12.2/6.3-6.1
Motor Design
Capacitor-Start
Max. Temp - Pumps
200 Degrees F
Agency Compliance
c UL us
Impeller Type
Semi Open
Motor Type
Single Phase
Frame
56J
Port Rotation
Single
Self-Priming
Yes
Duty - Pumps
Continuous
Includes
Manual
GPM of Water @ 40 Ft. of Head
36
Port Rotation - Pumps
No
Hz
60
Max. Specific Gravity
1.3
Inlet Pressure
75 psi
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
Single
Standards
cULus Listed
Shaft Material
Stainless Steel
Seal Type
Mechanical
Pump Housing Material
Cast Iron
Flow Rate @ 20 ft of Head (Maximum)
65 gpm
Flow Rate @ 50 ft of Head (Maximum)
5 gpm
Horsepower
1 hp
Nameplate Voltage
115/230V AC
Maximum Feet of Head
50 ft
Best Efficiency Flow
21 to 62 gpm
Frequency
60 Hz
Impeller Design
Semi-Open
Suction Lift (Maximum)
6 ft
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Flow Rate @ 40 ft of Head (Maximum)
36 gpm
For Use With Potable Systems
No
Discharge Type
NPT
Motor Frame Designation
56J
Intake Type
NPT
Flow Rate @ 10 ft of Head (Maximum)
76 gpm
Shut Off Pressure (Maximum)
22 psi
Flow Rate @ 15 ft of Head (Maximum)
71 gpm
Flow Rate @ 5 ft of Head (Maximum)
80 gpm
Duty Cycle
Continuous
Specific Gravity (Maximum)
1.3
Flow Rate @ 30 ft of Head (Maximum)
54 gpm
Best Efficiency Head
22 to 45 ft
Maximum RPM
3,450 RPM

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 36 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 80 gpm, Flow Rate @ 10 ft of Head (Maximum) 76 gpm, Flow Rate @ 15 ft of Head (Maximum) 71 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.