Centrifugal Pump, 1 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head

  • Mfr # 2ZXP4

  • Zoro # G2525591


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
1-1/2 in NPT
HP - Pumps
1 hp
Outlet
1-1/2 in NPT
Voltage - Pumps
208 to 230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZXP4
Zoro #
G2525591
UPC #
190735242858
Country of Origin
India

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
3/8 in
Inlet Size - Pumps
1-1/2 in NPT
Length
16 5/32 in
Height
9 1/2 in
Max. Dia. Solids
3/8"
Manufacturers Warranty Length
1 yr
Width
6 1/8 in
Overall Length
16.1 in
Overall Width
6.1 in
Overall Height
9.5 in
Solid Diameter (Maximum)
0.38 in
Compatible Discharge Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 1/2 in

Details

Item
Centrifugal Pump
Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
1-1/2 in NPT
HP - Pumps
1 hp
Outlet
1-1/2 in NPT
Voltage - Pumps
208 to 230/460V AC
HP
1
Wetted Materials
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Phase - Pumps
3
Max. Head - Pumps
52 ft
Voltage
208-230/460
Volute Material
Cast Iron
Seal Material
Buna-N, Carbon, Ceramic, Stainless Steel
Best Efficiency Range GPM @ Head
21 to 62 gpm @ 45 to 22 ft
Suction Lift
6 ft.
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Motor RPM
3,450 RPM
Max. Pressure - Pumps
22 psi
Housing Material - Pumps
Cast Iron
Duty
Continuous
Includes
Manual
Max. Temp - Pumps
200 Degrees F
Housing Material
Cast iron
Impeller Type
Semi Open
Max. Head
52 ft.
Hz
60
Frame
56J
Impeller Material
Cast Iron
GPM of Water @ 20 Ft. of Head
65
Port Rotation - Pumps
No
Max. Specific Gravity
1.3
Inlet Pressure
75 psi
GPM of Water @ 50 Ft. of Head
5
Self-Priming
Yes
GPM of Water @ 15 Ft. of Head
70
GPM of Water @ 30 Ft. of Head
54
Bearing Type
Ball
Amps
3.3-3.2/1.6
Phase
Three
Motor Type
Three Phase
Max. Case Pressure
75 psi
Motor Design
3-Phase
Port Rotation
Single
Max. Pressure
22.5 psi
Agency Compliance
c UL us
GPM of Water @ 5 Ft. of Head
80
Suction Lift - Pumps
6 ft
GPM of Water @ 40 Ft. of Head
36
Motor Enclosure
Totally Enclosed Fan Cooled
Duty - Pumps
Continuous
GPM of Water @ 10 Ft. of Head
76
Max. Liquid Temp.
200 Degrees F
Standards
cULus Listed
Shaft Material
Stainless Steel
Seal Type
Mechanical
Motor Frame Designation
56J
Duty Cycle
Continuous
Maximum RPM
3,450 RPM
Intake Type
NPT
Maximum Feet of Head
50 ft
Discharge Type
NPT
Suction Lift (Maximum)
6 ft
Flow Rate @ 10 ft of Head (Maximum)
76 gpm
Flow Rate @ 30 ft of Head (Maximum)
54 gpm
Best Efficiency Head
22 to 45 ft
Flow Rate @ 15 ft of Head (Maximum)
71 gpm
Pump Housing Material
Cast Iron
Nameplate Voltage
230/460V AC
Impeller Design
Semi-Open
Specific Gravity (Maximum)
1.3
Best Efficiency Flow
21 to 62 gpm
Flow Rate @ 40 ft of Head (Maximum)
36 gpm
Shut Off Pressure (Maximum)
22 psi
Flow Rate @ 20 ft of Head (Maximum)
65 gpm
For Use With Potable Systems
No
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Frequency
60 Hz
Flow Rate @ 50 ft of Head (Maximum)
5 gpm
Horsepower
1 hp
Flow Rate @ 5 ft of Head (Maximum)
80 gpm

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 36 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 80 gpm, Flow Rate @ 10 ft of Head (Maximum) 76 gpm, Flow Rate @ 15 ft of Head (Maximum) 71 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.