Centrifugal Pump, 5 hp, 208 to 230/460V AC, 3 Phase, 88 ft Max Head

  • Mfr # 12N813

  • Zoro # G4327163


product price:  $3,308.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
5 hp
Inlet
3 in NPT
Voltage - Pumps
208 to 230/460V AC
Outlet
3 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12N813
Zoro #
G4327163
UPC #
190735115213
Country of Origin
India

Dimensions

Outlet Size - Pumps
3 in NPT
Max. Dia. Solids - Pumps
3/8 in
Inlet Size - Pumps
3 in NPT
Max. Dia. Solids
3/8"
Length
26 3/4 in
Manufacturers Warranty Length
1 yr
Width
10 in
Height
12 5/8 in
Overall Length
26.5 in
Overall Width
10 in
Overall Height
12.6 in
Solid Diameter (Maximum)
0.38 in
Compatible Discharge Pipe Size
3 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
3 in

Details

Item
Centrifugal Pump
Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
5 hp
Inlet
3 in NPT
Voltage - Pumps
208 to 230/460V AC
Outlet
3 in NPT
Wetted Materials
Buna-N, Carbon, Ceramic, Stainless Steel
HP
5
Phase - Pumps
3
Max. Head - Pumps
88 ft
Voltage
208-230/460
Volute Material
Stainless Steel
Seal Material
Carbon, Ceramic, Viton
Best Efficiency Range GPM @ Head
105 to 142 gpm @ 69 to 59 ft
Suction Lift
20 ft.
Max. Pressure - Pumps
38 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Motor RPM
3,450 RPM
Housing Material - Pumps
316 Stainless Steel
Max. Case Pressure
125 psi
Inlet Pressure
100 psi
GPM of Water @ 10 Ft. of Head
295
Duty - Pumps
Continuous
Motor Design
3-Phase
Max. Temp - Pumps
180 Degrees F
Impeller Type
Semi Open
Agency Compliance
c UL us
Self-Priming
Yes
Impeller Material
Stainless Steel
GPM of Water @ 20 Ft. of Head
264
Port Rotation - Pumps
No
GPM of Water @ 30 Ft. of Head
228
Duty
Continuous
Includes
Built In Check Valve, Manual
GPM of Water @ 40 Ft. of Head
197
GPM of Water @ 15 Ft. of Head
279
Housing Material
Stainless steel
Bearing Type
Ball
Max. Head
88 ft.
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Pressure
38.0 psi
Suction Lift - Pumps
20 ft
Max. Specific Gravity
1.0
Port Rotation
No
Max. Liquid Temp.
180 Degrees F
Frame
184JM
GPM of Water @ 50 Ft. of Head
167
Motor Type
3-Phase
Amps
13.4-12.6/6.3
Hz
60
Phase
Three
Standards
cULus Listed
Seal Type
Mechanical
Shaft Material
Steel
Best Efficiency Head
59 to 69 ft
Specific Gravity (Maximum)
1
Flow Rate @ 60 ft of Head (Maximum)
140 gpm
Flow Rate @ 15 ft of Head (Maximum)
279 gpm
Maximum Flow Rate
295 gpm
Flow Rate @ 30 ft of Head (Maximum)
228 gpm
Nameplate Voltage
208-230/460V AC
Priming
Self-Priming
Shut Off Pressure (Maximum)
100 psi
Duty Cycle
Continuous
Maximum RPM
3,500 RPM
Pumping Application
Decorative Water, Dewatering, Irrigation, Liquid and Chemical Transfer
Horsepower
5 hp
Discharge Type
NPT
Compatible with Media Type
Non-Flammable Liquids
Minimum Flow Rate
29 gpm
Flow Rate @ 40 ft of Head (Maximum)
197 gpm
Flow Rate @ 10 ft of Head (Maximum)
295 gpm
Flow Rate @ 50 ft of Head (Maximum)
167 gpm
Maximum Feet of Head
88 ft
Motor Frame Designation
184JM
Intake Type
NPT
Frequency
60 Hz
Suction Lift (Maximum)
20 ft
Best Efficiency Flow
105 to 142 gpm
Minimum Media Temperature
40 Degrees F
Feet of Head (Minimum)
10 ft
Wetted Material
Buna-N, Carbon, Ceramic, Stainless Steel
Flow Rate @ 80 ft of Head (Maximum)
29 gpm
Flow Rate @ 20 ft of Head (Maximum)
264 gpm
For Use With Potable Systems
No
Impeller Design
Semi-Open
Pump Housing Material
Stainless Steel

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 197 gpm, Flow Rate @ 60 ft of Head (Maximum) 140 gpm, Flow Rate @ 80 ft of Head (Maximum) 29 gpm, Maximum Feet of Head 88 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 3 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 295 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.