Centrifugal Pump, 7 1/2 hp, 208 to 230/460V AC, 3 Phase, 110 ft Max Head

  • Mfr # 12N815

  • Zoro # G4327197


product price:  $3,409.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
7 1/2 hp
Inlet
3 in NPT
Voltage - Pumps
208 to 230/460V AC
Outlet
3 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12N815
Zoro #
G4327197
UPC #
190735115237
Country of Origin
India

Dimensions

Outlet Size - Pumps
3 in NPT
Max. Dia. Solids - Pumps
3/8 in
Inlet Size - Pumps
3 in NPT
Width
10 in
Max. Dia. Solids
3/8"
Manufacturers Warranty Length
1 yr
Height
13 1/4 in
Length
26 3/4 in
Overall Height
12.6 in
Overall Length
26.5 in
Overall Width
10 in
Solid Diameter (Maximum)
0.38 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
3 in
Compatible Intake Pipe Size
3 in

Details

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Item
Centrifugal Pump
HP - Pumps
7 1/2 hp
Inlet
3 in NPT
Voltage - Pumps
208 to 230/460V AC
Outlet
3 in NPT
Wetted Materials
Buna-N, Carbon, Ceramic, Stainless Steel
HP
7-1/2
Phase - Pumps
3
Voltage
208-230/460
Max. Head - Pumps
110 ft
Volute Material
Stainless Steel
Seal Material
Carbon, Ceramic, Viton
Best Efficiency Range GPM @ Head
129 to 187 gpm @ 86 to 71 ft
Suction Lift
20 ft.
Motor RPM
3,450 RPM
Max. Pressure - Pumps
47 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Housing Material - Pumps
316 Stainless Steel
Max. Temp - Pumps
180 Degrees F
Impeller Material
Stainless Steel
Max. Liquid Temp.
180 Degrees F
Motor Type
3-Phase
GPM of Water @ 20 Ft. of Head
333
GPM of Water @ 50 Ft. of Head
257
Agency Compliance
c UL us
GPM of Water @ 10 Ft. of Head
352
GPM of Water @ 15 Ft. of Head
342
Max. Case Pressure
125 psi
Frame
184JM
Motor Enclosure
Totally Enclosed Fan Cooled
Port Rotation - Pumps
No
Hz
60
Inlet Pressure
100 psi
GPM of Water @ 40 Ft. of Head
285
Port Rotation
No
Duty
Continuous
Self-Priming
Yes
Max. Pressure
47.6 psi
Housing Material
Stainless steel
Includes
Built In Check Valve, Manual
GPM of Water @ 30 Ft. of Head
309
Suction Lift - Pumps
20 ft
Amps
18.8-17.8/8.9
Impeller Type
Semi Open
Phase
Three
Motor Design
3-Phase
Max. Specific Gravity
1.0
Bearing Type
Ball
Max. Head
110 ft.
Duty - Pumps
Continuous
Standards
cULus Listed
Shaft Material
Steel
Seal Type
Mechanical
Minimum Flow Rate
121 gpm
Maximum RPM
3,500 RPM
Flow Rate @ 80 ft of Head (Maximum)
157 gpm
Priming
Self-Priming
Best Efficiency Flow
129 to 187 gpm
Flow Rate @ 15 ft of Head (Maximum)
342 gpm
Suction Lift (Maximum)
20 ft
Pumping Application
Decorative Water, Dewatering, Irrigation, Liquid and Chemical Transfer
Frequency
60 Hz
Flow Rate @ 30 ft of Head (Maximum)
309 gpm
Motor Frame Designation
184JM
Feet of Head (Minimum)
10 ft
Minimum Media Temperature
40 Degrees F
Flow Rate @ 90 ft of Head (Maximum)
0 gpm
Intake Type
NPT
Pump Housing Material
Stainless Steel
Discharge Type
NPT
Flow Rate @ 20 ft of Head (Maximum)
333 gpm
Best Efficiency Head
71 to 86 ft
Duty Cycle
Continuous
Specific Gravity (Maximum)
1
For Use With Potable Systems
No
Flow Rate @ 60 ft of Head (Maximum)
228 gpm
Compatible with Media Type
Non-Flammable Liquids
Wetted Material
Buna-N, Carbon, Ceramic, Stainless Steel
Impeller Design
Semi-Open
Horsepower
7 1/2 hp
Maximum Feet of Head
90 ft
Flow Rate @ 70 ft of Head (Maximum)
105 gpm
Nameplate Voltage
208-230/460V AC
Maximum Flow Rate
352 gpm
Flow Rate @ 40 ft of Head (Maximum)
285 gpm
Flow Rate @ 10 ft of Head (Maximum)
352 gpm
Shut Off Pressure (Maximum)
100 psi
Flow Rate @ 50 ft of Head (Maximum)
257 gpm

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 7 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 285 gpm, Flow Rate @ 60 ft of Head (Maximum) 228 gpm, Flow Rate @ 80 ft of Head (Maximum) 157 gpm, Maximum Feet of Head 90 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 3 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 352 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.