Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Roof Supply Fan, 1 hp, Gray

  • Mfr # 857PP4

  • Zoro # G415917402


product price: $2,408.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Maximum Static Pressure
2 3/4 in wc
Base Width
15 1/4 in
Standards
AMCA Licensed, UL/cUL 705
Number of Speeds
Variable
Drive Type
Direct Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857PP4
Zoro #
G415917402
UPC #
-
Country of Origin
United States

Dimensions

Base Width
15 1/4 in
Wheel Diameter
12 1/4 in
Hood Length
19 in
Overall Length
36 1/2 in
Filter Housing Height
22 in
Housing Length
17.5 in
Hood Height
16 in
Housing Width
19 in
Base Length
16 1/4 in
Filter Housing Depth
19 in
Overall Height
20 7/8 in
Overall Width
19 in
Damper Size
11 1/2 x 10 1/2 in
Filter Housing Width
14 1/4 in

Details

Maximum Static Pressure
2 3/4 in wc
Standards
AMCA Licensed, UL/cUL 705
Number of Speeds
Variable
Drive Type
Direct Drive
Safety Features
Spark Resistant
Series
KSQ
Minimum Ambient Temperature
30 Degrees F
Assembly
Assembled
Application
Commercial, Industrial
Resistance Properties
Corrosion Resistant, Weather Resistant
Maximum Ambient Temperature
110 Degrees F
Includes Motor
Yes
Housing Color
Gray
Supply Airflow @ 0.000 in SP
1,705 cfm
Motor Horsepower
1 hp
Item
Centrifugal Roof Supply Fan
Number of Filters
1
Housing Finish
Galvanized
Weight
106 lb
Nameplate Voltage
115/208-230V AC; 277V AC
Mount Type
Roof Curb
For Air Type
Clean Air
Wheel Material
Composite
Filter Area
2 3/16 sq ft
Base Shape
Square
Electrical Connection
Power Cord
Motor Type
Electronically Commutated
Mounting Orientation
Horizontal
Filter Material
Aluminum
Phase
3
Housing Material
Steel
Includes Drive Package
Yes
Motor Enclosure
Totally Enclosed

Description

Centrifugal Roof Supply Fan, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Wheel Diameter 12 1/4 in, Base Diameter Not Applicable, Base Length 16 1/4 in, Base Shape Square, Base Width 15 1/4 in, Nameplate Voltage 115/208-230V AC; 277V AC, Phase 3, Motor Horsepower 1 hp, Maximum Static Pressure 2 3/4 in wc, Supply Airflow @ 0.000 in SP 1,705 cfm, Number of Filters 1, Filter Housing Depth 19 in, Filter Housing Height 22 in, Filter Housing Width 14 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.