Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Roof Supply Fan, 2 hp, Gray

  • Mfr # 857PP7

  • Zoro # G115917399


product price: $4,128.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Supply Airflow @ 0.000 in SP
4,930 cfm
Housing Material
Steel
Minimum Ambient Temperature
30 Degrees F
Nameplate Voltage
208-240V AC
Hood Length
30.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857PP7
Zoro #
G115917399
UPC #
-
Country of Origin
United States

Dimensions

Hood Length
30.4 in
Filter Housing Height
36 1/2 in
Filter Housing Width
23 1/4 in
Wheel Diameter
20 in
Filter Housing Depth
30 3/8 in
Housing Length
26.6 in
Overall Width
28 in
Overall Height
29 in
Base Length
25 1/4 in
Base Width
24 in
Damper Size
20 1/2 x 19 1/4 in
Hood Height
29 in
Housing Width
28 in
Overall Length
57 in

Details

Supply Airflow @ 0.000 in SP
4,930 cfm
Housing Material
Steel
Minimum Ambient Temperature
30 Degrees F
Nameplate Voltage
208-240V AC
Drive Type
Direct Drive
Filter Area
5 7/8 sq ft
Standards
AMCA Licensed, UL/cUL 705
Number of Filters
1
Number of Speeds
Variable
Mounting Orientation
Horizontal
Weight
236 lb
Motor Horsepower
2 hp
Electrical Connection
Power Cord
Housing Color
Gray
Application
Commercial, Industrial
Phase
3
Maximum Static Pressure
2 3/4 in wc
Motor Enclosure
Totally Enclosed
Wheel Material
Aluminum
Base Shape
Square
Includes Drive Package
Yes
Motor Type
Electronically Commutated
Resistance Properties
Corrosion Resistant, Weather Resistant
Safety Features
Spark Resistant
Assembly
Assembled
Maximum Ambient Temperature
110 Degrees F
Mount Type
Roof Curb
Item
Centrifugal Roof Supply Fan
Housing Finish
Galvanized
Includes Motor
Yes
Filter Material
Aluminum
Series
KSQ
For Air Type
Clean Air

Description

Centrifugal Roof Supply Fan, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Wheel Diameter 20 in, Base Diameter Not Applicable, Base Length 25 1/4 in, Base Shape Square, Base Width 24 in, Nameplate Voltage 208-240V AC, Phase 3, Motor Horsepower 2 hp, Maximum Static Pressure 2 3/4 in wc, Supply Airflow @ 0.000 in SP 4,930 cfm, Number of Filters 1, Filter Housing Depth 30 3/8 in, Filter Housing Height 36 1/2 in, Filter Housing Width 23 1/4 in, Number of Speeds Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.