Zoro Homepage

Centrifugal Upblast Fan, Al, 14-3/4 in dia

  • Mfr # 800ZP1

  • Zoro # G511188348


product price: $1,337.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Nameplate Voltage
115/208-230V AC
Wheel Type
Backward Inclined
Speed Controllable
No
Maximum Static Pressure
1 3/4 in wg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZP1
Zoro #
G511188348
UPC #
-
Country of Origin
United States

Dimensions

Base Width
26 in
Base Length
26 in
Wheel Diameter
14 3/4 in

Details

Number of Speeds
1
Nameplate Voltage
115/208-230V AC
Wheel Type
Backward Inclined
Speed Controllable
No
Maximum Static Pressure
1 3/4 in wg
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Assembly
Assembled
Bearing Type
Air Handling Quality
Housing Material Fabrication
Spun
For Air Type
Kitchen Air, Clean Air, Emergency Smoke
For High-Static Pressure Applications
No
High-Efficiency Motor
No
Includes Drive Package
Yes
Includes Motor
Yes
Phase
1
Exhaust Airflow @ 0.500 in SP
2,865 cfm
Housing Material
Aluminum
Exhaust Airflow @ 0.000 in SP
3,125 cfm
Drive Type
Belt Drive
Item
Centrifugal Upblast Exhaust Fan
Power Source
Electric Corded
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Resistance Properties
Oil Resistant, Spark Resistant, Static Free
Base Shape
Square
Mount Type
Roof Curb
Motor Enclosure
Open Dripproof
Maximum Inlet Air Temperature
300 Degrees F
Motor Horsepower
1 hp
Features
Exhaust Air is Discharged Away from the Mounting Surface, Use this Belt Drive Centrifugal Roof or Wall Mounted Fan for Exhausting Contaminated or Grease Laden Air
Wheel Material
Aluminum
Motor Location
Out of Airstream
Mounting Orientation
Horizontal
Series
CUBE

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Clean Air, Emergency Smoke, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wg, Exhaust Airflow @ 0.000 in SP 3,125 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.