Zoro Homepage

Centrifugal Upblast Fan, Al, 14-3/4 in dia

  • Mfr # 800ZP3

  • Zoro # G011188367


product price: $1,220.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Includes Drive Package
Yes
Maximum Inlet Air Temperature
300 Degrees F
Housing Material
Aluminum
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZP3
Zoro #
G011188367
UPC #
-
Country of Origin
United States

Dimensions

Base Width
26 in
Wheel Diameter
14 3/4 in
Base Length
26 in

Details

Number of Speeds
1
Includes Drive Package
Yes
Maximum Inlet Air Temperature
300 Degrees F
Housing Material
Aluminum
Phase
1
Motor Enclosure
Open Dripproof
Mount Type
Roof Curb
Wheel Type
Backward Inclined
Item
Centrifugal Upblast Exhaust Fan
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Maximum Static Pressure
1 in wg
Assembly
Assembled
Motor Horsepower
1/2 hp
Exhaust Airflow @ 0.500 in SP
2,174 cfm
For Air Type
Kitchen Air, Clean Air, Emergency Smoke
Series
CUBE
Bearing Type
Air Handling Quality
Mounting Orientation
Horizontal
Features
Exhaust Air is Discharged Away from the Mounting Surface, Use this Belt Drive Centrifugal Roof or Wall Mounted Fan for Exhausting Contaminated or Grease Laden Air
High-Efficiency Motor
No
Speed Controllable
No
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Includes Motor
Yes
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.000 in SP
2,518 cfm
Base Shape
Square
Resistance Properties
Oil Resistant, Spark Resistant, Static Free
Wheel Material
Aluminum
Motor Location
Out of Airstream
Drive Type
Belt Drive
Housing Material Fabrication
Spun
Power Source
Electric Corded
Nameplate Voltage
115/208-230V AC

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Clean Air, Emergency Smoke, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 in wg, Exhaust Airflow @ 0.000 in SP 2,518 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.