Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Upblast Fan, Al, 14-3/4 in dia

  • Mfr # 800ZT4

  • Zoro # G211188266


product price: $970.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
1
Maximum Inlet Air Temperature
300 Degrees F
High-Efficiency Motor
No
Nameplate Voltage
115V AC
Wheel Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZT4
Zoro #
G211188266
UPC #
-
Country of Origin
United States

Dimensions

Base Length
26 in
Base Width
26 in
Wheel Diameter
14 3/4 in

Details

Number of Speeds
1
Maximum Inlet Air Temperature
300 Degrees F
High-Efficiency Motor
No
Nameplate Voltage
115V AC
Item
Centrifugal Upblast Exhaust Fan
Wheel Material
Aluminum
Drive Type
Direct Drive
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Exhaust Airflow @ 0.000 in SP
2,065 cfm
Resistance Properties
Oil Resistant, Spark Resistant, Static Free
Housing Material Fabrication
Spun
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
For High-Static Pressure Applications
No
Includes Motor
Yes
Series
CUE
Bearing Type
Air Handling Quality
Motor Location
Out of Airstream
Power Source
Electric Corded
Motor Horsepower
1/4 hp
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Phase
1
Wheel Type
Backward Inclined
Maximum Static Pressure
3/4 in wg
For Air Type
Kitchen Air, Clean Air, Emergency Smoke
Features
Model CUE is a Direct Drive Fan Designed for Roof or Wall Mounting, The Exhaust Air is Directed Away from the Mounting Surface, This Fan is used for Exhausting Contaminated or Grease Laden Air
Exhaust Airflow @ 0.500 in SP
1,605 cfm
Motor Enclosure
Open Dripproof
Assembly
Assembled
Mounting Orientation
Horizontal
Housing Material
Aluminum
Base Shape
Square
Motor Type
Electronically Commutated
Mount Type
Roof Curb
Includes Drive Package
Yes
Speed Controllable
Yes

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Clean Air, Emergency Smoke, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 3/4 in wg, Exhaust Airflow @ 0.000 in SP 2,065 cfm, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/4 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.