Zoro Homepage

Centrifugal Upblast Fan, Al, 14-3/4 in dia

  • Mfr # 800ZT5

  • Zoro # G111188298


product price: $924.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Power Source
Electric Corded
Nameplate Voltage
115V AC
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Maximum Inlet Air Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZT5
Zoro #
G111188298
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
14 3/4 in
Base Width
26 in
Base Length
26 in

Details

Number of Speeds
1
Power Source
Electric Corded
Nameplate Voltage
115V AC
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Maximum Inlet Air Temperature
300 Degrees F
Housing Material Fabrication
Spun
For High-Static Pressure Applications
No
Phase
1
Bearing Type
Air Handling Quality
Includes Drive Package
Yes
Speed Controllable
Yes
Mounting Orientation
Horizontal
Motor Horsepower
1/4 hp
Exhaust Airflow @ 0.000 in SP
1,558 cfm
Motor Location
Out of Airstream
Motor Type
Electronically Commutated
Motor Enclosure
Open Dripproof
Assembly
Assembled
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Item
Centrifugal Upblast Exhaust Fan
Includes Motor
Yes
Drive Type
Direct Drive
Housing Material
Aluminum
Series
CUE
Wheel Material
Aluminum
For Air Type
Kitchen Air, Clean Air, Emergency Smoke
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
High-Efficiency Motor
No
Features
Model CUE is a Direct Drive Fan Designed for Roof or Wall Mounting, The Exhaust Air is Directed Away from the Mounting Surface, This Fan is used for Exhausting Contaminated or Grease Laden Air
Resistance Properties
Oil Resistant, Spark Resistant, Static Free
Base Shape
Square
Maximum Static Pressure
1/4 in wg
Mount Type
Roof Curb
Wheel Type
Backward Inclined

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Clean Air, Emergency Smoke, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1/4 in wg, Exhaust Airflow @ 0.000 in SP 1,558 cfm, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/4 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.