Zoro Homepage

Centrifugal Upblast Fan, Al, 14-3/4 in dia

  • Mfr # 800ZT6

  • Zoro # G511188287


product price: $1,439.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Includes Drive Package
Yes
High-Efficiency Motor
Yes
Housing Material
Aluminum
Motor Location
Out of Airstream
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZT6
Zoro #
G511188287
UPC #
-
Country of Origin
United States

Dimensions

Base Width
26 in
Wheel Diameter
14 3/4 in
Base Length
26 in

Details

Number of Speeds
1
Includes Drive Package
Yes
High-Efficiency Motor
Yes
Housing Material
Aluminum
Motor Location
Out of Airstream
Assembly
Assembled
Exhaust Airflow @ 0.500 in SP
2,509 cfm
For High-Static Pressure Applications
No
Bearing Type
Air Handling Quality
Housing Material Fabrication
Spun
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Mounting Orientation
Horizontal
Motor Enclosure
Open Dripproof
Resistance Properties
Oil Resistant, Spark Resistant, Static Free
Power Source
Electric Corded
Maximum Inlet Air Temperature
300 Degrees F
Wheel Material
Aluminum
Wheel Type
Backward Inclined
Motor Horsepower
3/4 hp
Phase
1
Exhaust Airflow @ 0.000 in SP
2,808 cfm
Motor Type
Electronically Commutated
Includes Motor
Yes
Base Shape
Square
Series
CUE
Maximum Static Pressure
1 1/2 in wg
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Drive Type
Direct Drive
For Air Type
Kitchen Air, Clean Air, Emergency Smoke
Mount Type
Roof Curb
Nameplate Voltage
115/208-230/277V AC
Item
Centrifugal Upblast Exhaust Fan
Features
Model CUE is a Direct Drive Fan Designed for Roof or Wall Mounting, The Exhaust Air is Directed Away from the Mounting Surface, This Fan is used for Exhausting Contaminated or Grease Laden Air
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Speed Controllable
Yes

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Clean Air, Emergency Smoke, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wg, Exhaust Airflow @ 0.000 in SP 2,808 cfm, Nameplate Voltage 115/208-230/277V AC, Phase 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.