Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Upblast Fan, Al, 16-1/2 in dia

  • Mfr # 800ZP9

  • Zoro # G811188345


product price: $1,335.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Maximum Static Pressure
1 in wg
Wheel Material
Aluminum
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Maximum Inlet Air Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800ZP9
Zoro #
G811188345
UPC #
-
Country of Origin
United States

Dimensions

Base Width
26 in
Wheel Diameter
16 1/2 in
Base Length
26 in

Details

Number of Speeds
1
Maximum Static Pressure
1 in wg
Wheel Material
Aluminum
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Maximum Inlet Air Temperature
300 Degrees F
Motor Horsepower
1 hp
Housing Material
Aluminum
Series
CUBE
Speed Controllable
No
Power Source
Electric Corded
For High-Static Pressure Applications
No
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Mounting Orientation
Horizontal
Includes Drive Package
Yes
Mount Type
Roof Curb
Wheel Type
Backward Inclined
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Assembly
Assembled
Motor Location
Out of Airstream
High-Efficiency Motor
No
Bearing Type
Air Handling Quality
Resistance Properties
Oil Resistant, Spark Resistant, Static Free
Base Shape
Square
Features
Exhaust Air is Discharged Away from the Mounting Surface, Use this Belt Drive Centrifugal Roof or Wall Mounted Fan for Exhausting Contaminated or Grease Laden Air
Nameplate Voltage
208-230/460V AC
For Air Type
Kitchen Air, Clean Air, Emergency Smoke
Includes Motor
Yes
Drive Type
Belt Drive
Motor Enclosure
Open Dripproof
Housing Material Fabrication
Spun
Phase
3
Exhaust Airflow @ 0.500 in SP
3,584 cfm
Item
Centrifugal Upblast Exhaust Fan
Exhaust Airflow @ 0.000 in SP
3,996 cfm

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Clean Air, Emergency Smoke, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 in wg, Exhaust Airflow @ 0.000 in SP 3,996 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.