Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Upblast Fan, Al, 16-1/2 in dia

  • Mfr # 800ZR0

  • Zoro # G011188336


product price: $1,376.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
1
For High-Static Pressure Applications
No
Motor Enclosure
Open Dripproof
High-Efficiency Motor
No
Wheel Diameter
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZR0
Zoro #
G011188336
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
16 1/2 in
Base Length
26 in
Base Width
26 in

Details

Number of Speeds
1
For High-Static Pressure Applications
No
Motor Enclosure
Open Dripproof
High-Efficiency Motor
No
Features
Exhaust Air is Discharged Away from the Mounting Surface, Use this Belt Drive Centrifugal Roof or Wall Mounted Fan for Exhausting Contaminated or Grease Laden Air
Includes Motor
Yes
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Drive Type
Belt Drive
Series
CUBE
Resistance Properties
Oil Resistant, Spark Resistant, Static Free
Phase
1
Mount Type
Roof Curb
Nameplate Voltage
115/208-230V AC
Mounting Orientation
Horizontal
Motor Location
Out of Airstream
Wheel Material
Aluminum
Housing Material Fabrication
Spun
Includes Drive Package
Yes
Base Shape
Square
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Exhaust Airflow @ 0.000 in SP
3,996 cfm
Speed Controllable
No
Assembly
Assembled
Maximum Static Pressure
1 in wg
Exhaust Airflow @ 0.500 in SP
3,584 cfm
Item
Centrifugal Upblast Exhaust Fan
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Power Source
Electric Corded
Bearing Type
Air Handling Quality
Housing Material
Aluminum
Wheel Type
Backward Inclined
Motor Horsepower
1 hp
For Air Type
Kitchen Air, Clean Air, Emergency Smoke
Maximum Inlet Air Temperature
300 Degrees F

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Clean Air, Emergency Smoke, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 in wg, Exhaust Airflow @ 0.000 in SP 3,996 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.