Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Upblast Fan, Al, 16-1/2 in dia

  • Mfr # 800ZT8

  • Zoro # G111188311


product price: $1,210.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Wheel Diameter
16 1/2 in
Maximum Inlet Air Temperature
300 Degrees F
Assembly
Assembled
Resistance Properties
Oil Resistant, Spark Resistant, Static Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZT8
Zoro #
G111188311
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
16 1/2 in
Base Width
26 in
Base Length
26 in

Details

Number of Speeds
1
Item
Centrifugal Upblast Exhaust Fan
Maximum Inlet Air Temperature
300 Degrees F
Assembly
Assembled
Resistance Properties
Oil Resistant, Spark Resistant, Static Free
Exhaust Airflow @ 0.000 in SP
3,277 cfm
Maximum Static Pressure
7/8 in wg
Includes Motor
Yes
Motor Enclosure
Open Dripproof
Speed Controllable
Yes
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Housing Material
Aluminum
Motor Type
Electronically Commutated
Wheel Type
Backward Inclined
For High-Static Pressure Applications
No
Motor Location
Out of Airstream
High-Efficiency Motor
No
Series
CUE
Features
Model CUE is a Direct Drive Fan Designed for Roof or Wall Mounting, The Exhaust Air is Directed Away from the Mounting Surface, This Fan is used for Exhausting Contaminated or Grease Laden Air
Includes Drive Package
Yes
For Air Type
Kitchen Air, Clean Air, Emergency Smoke
Exhaust Airflow @ 0.500 in SP
3,745 cfm
Mounting Orientation
Horizontal
Motor Horsepower
3/4 hp
Phase
1
Power Source
Electric Corded
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Housing Material Fabrication
Spun
Wheel Material
Aluminum
Drive Type
Direct Drive
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Nameplate Voltage
115/230V AC
Mount Type
Roof Curb
Bearing Type
Air Handling Quality
Base Shape
Square

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Clean Air, Emergency Smoke, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 7/8 in wg, Exhaust Airflow @ 0.000 in SP 3,277 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3/4 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.