Shop All Chains
Dayton
Chain, 4 Size, 25 ft., 215 lb.
Mfr # 1DKB3
Zoro # G2932824
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 4 in
- Chain Link Style Straight
- Working Load Limit 215 lb
- Welding Type Welded
Product Information
Dimensions
Trade Size | 4 in |
Length | 25 ft |
Link Inside Length | 1/2 in |
Overall Length | 25 ft |
Link Inside Width | 1/4 in |
Details
Description
Straight Chain, Chain Type Machine Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 215 lb, Trade Size 4 in, Link Inside Length 1/2 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 25 ft, Links per Foot 21, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, Grade 30, 1/4 Size, 20 ft., 1300 lb. (1DJT9)
- NITE IZE Utility Strap, Bright Orange, 24 inches (USL24-31-R3)
- CM Wiring Shield (35815)
- HALLOWELL Prtbl Gate, for Corridor Widths, 7ft-12ft (P601-12)
- DAYTON Chain, 4 Size, 25 ft., 215 lb. (1DJZ9)
- DAYTON Chain, 4 Size, 100 ft., 215 lb. (1DKB4)
- DAYTON Transport Chain, 1/4 in., 20 ft. L, 3150 lb (34RZ75)
- DAYTON Chain, Grade 30, 5/16 Size, 90 ft., 1900 lb. (1DJU3)
- DAYTON Proof Coil Chain, Natural, 92 ft L, 1900 lb (34RZ08)
- DAYTON Chain, 2/0 Size, 50 ft., 545 lb., Links per Foot: 15 (1DKA7)
- VESTIL Steel Chain with Grab Hook, 40' Length, 1/4" Chain, 6000 lb Pulling Capacity, Silver (PPC-40)
- Dayton Chains, Ropes & Cables