Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, G80, Adj Link, Aly Stl, 6 ft L

  • Mfr # 4PGW1

  • Zoro # G1475144


product price: $70.59
/ea

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Length
6 ft
Sling Capacity @ 30 Degrees
2,100 lb
Sling Capacity @ 45 Degrees
3,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PGW1
Zoro #
G1475144
UPC #
190735331781
Country of Origin
China

Dimensions

Sling Length
6 ft
Chain Size
7/32 in
Master Link/Bail Opening Height
2 in
Dimension A
2 in
Master Link/Bail Opening Width
2 in
Master Link/Bail Overall Height
5 3/4 in
Length of Sling Leg
6 ft
Length
6 ft.
Dimension C
29/32 in
Dimension B
2 in
Master Link Inside Width
2 in
Chain Trade Size
7/32 in
Master Link Inside Length
2 in
Hook Opening Width
1 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
2,100 lb
Sling Capacity @ 45 Degrees
3,000 lb
Sling Capacity @ 60 Degrees
3,600 lb
Grade
80
Hook Opening
29/32 in
Single Capacity
2100 lb.
Standards
ASME B30.9
Material
Alloy steel
Double Capacity @ 60 Degrees
3600 lb.
Finish
Painted
Color
Black, Red
Attachment Type
Control Plate and (2) Sling Hooks
Working Load Limit
2100 lb Single, 3600 lb Double
Item
Chain Sling
Includes
Red Hooks,Red Master Link, Black Chain
Number of Chains
2
Sling Hardware Material
Steel
Overall Reach
6 ft.
Sling Material
Steel
Chain Adjustability
Adjustable
Fitting Material
Steel
Number of Legs
2
Chain Grade
80
Load Capacity @ 30 Degrees
2,100 lb
Load Capacity @ 60 Degrees
3,600 lb
Hook Type Included
Sling Hook
Load Capacity @ 45 Degrees
3,000 lb
Fitting Finish
Black Oxide, Painted
Fitting Color
Black, Red
Chain Finish
Black Oxide
Chain Color
Black

Description

Chain Sling, Sling Type DOS, Sling Material Steel, Chain Adjustability Adjustable, Chain Grade 80, Chain Trade Size 7/32 in, Sling Length 6 ft, Number of Legs 2, Sling Leg Length Not Applicable, Load Capacity @ 30 Degrees 2,100 lb, Load Capacity @ 45 Degrees 3,000 lb, Load Capacity @ 60 Degrees 3,600 lb, Hook Opening Width 1 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 2 in, Master Link Inside Width 2 in, Chain Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.