Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5NTX5A
Zoro #
G2511442
UPC #
-
Country of Origin
China
Dimensions
Cord Length
5.ft
Details
Color
White
Type
Compact
Voltage
115V
Agency Compliance
cCSAus/UL
Item
Freezer
Temperature Range (C)
0 to -18
Temperature Range (F)
32 to -0.4
Defrost
Manual
Control Type
Dial Thermostat
Includes
1 Basket, 4 Fixed Feet
Amps
1.35
Freezer Capacity
7.0 cuft
Door Hinge
Fixed Balanced
Description
Freezer, Freezer Capacity 7.0 cuft, Color White, Control Type Dial Thermostat, Defrost Manual, Voltage 115V, Cord Length 5.ft, Door Hinge Fixed Balanced, Includes 1 Basket, 4 Fixed Feet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.