Shop DAYTON

Circulating Fan, 4 in Dia, Black, USB

  • Mfr # 855EA4
  • Zoro # G022631029

product price: 
$
10.49
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Blades
4
Height Adjustment
Fixed
Width
5 7/8 in
Bearing Type
Oil bearing
Fan Shape
Basket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
855EA4
Zoro #
G022631029
UPC #
-
Country of Origin
China
Number of Blades
4
Bearing Type
Oil bearing
Fan Shape
Basket
Guard Material
Steel
Watts
2.6 W
Airflow
37 cfm
Includes Remote Control
No
Sound Level
31 dBA
Housing Finish
Powder Coated
Amps
0.53 A
Fan Power Source
USB
Hz
60 Hz
RPM
2,200 RPM
Voltage
5V DC
Item
Circulating Fan
Includes
Tilting Head
Oscillation
Non-Oscillating
Color
Black
Head Tilt Adjustment
360 Degrees
Fan Housing Material
Steel
Includes Batteries
No
Number of Conductors
2
Environmental Applications
Home and Office
Fan Mounting Location
Tabletop
Blade Material
Aluminum
Base Type
Cradle
Standards
cULus
Number of Speeds
1
Wire Color
Black

Dimensions

Height Adjustment
Fixed
Width
5 7/8 in
Blade Diameter
4 in
Depth
3 1/8 in
Fan Cord Length
6 ft
Height
5 11/16 in

Description

USB Port Desk Fan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.