Class 2 Transformer, 60 VA, Not Rated, 24V AC, 120/208/240/480V AC

  • Mfr # 4VZF2

  • Zoro # G1979616


product price:  $46.89
/ea

Key Features

Input Voltage - Transformer
120/208/240/480V AC
Output Voltage
24V AC
Power Rating
60 VA
Phase
Single
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4VZF2
Zoro #
G1979616
UPC #
190735336687
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Overall Width
2.5 in
Overall Depth
3.6 in
Width
2.5 in
Depth
3.6 in
Height
3 in

Details

Item
Class 2 Transformer
Input Voltage - Transformer
120/208/240/480V AC
Output Voltage
24V AC
Power Rating
60 VA
Phase
Single
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
149 Degrees F
Secondary Connection
Wire Leads
Standards
cULus, UL File No. E181503
Enclosure Finish
No Finish
Temp. Rise
65 Degrees C
Enclosure Type
Enclosed
VA Rating - Transformer
60 VA
Protective Device
Circuit Breaker
Output Voltage - Transformer
24V AC
Includes
4A 250V Circuit Breaker
Phase - Electrical
1
Enclosure Rating
Not Rated
Primary Connection
Wire Leads
Enclosure Style - Transformer
Open
Connection - Secondary
Wire Lead
Connection - Primary
Wire Lead

Description

Class 2 Transformer, Input Voltage - Transformer 120V AC, 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 60 VA, Protective Device Circuit Breaker, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Wire Leads, Secondary Connection Wire Leads, Temp. Rise 65 Degrees C, Enclosure Finish No Finish, Enclosure Rating Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.