Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dayton CNC Milling Machine, 3 Phase, 60 Hz, 230V 499F41

CNC Milling Machine, 3 Phase, 60 Hz, 230V (Discontinued)

  • Mfr # 499F41
  • Zoro # G9184559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499F41
Zoro #
G9184559
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
60 in
Machine Depth
60"
Machine Height
79"
Overall Height
79 in
Machine Width
63"
Overall Width
63 in

Details

Swing
8 45/64 in
Voltage
230 V AC
Item
CNC Milling Machine
Spindle Speed
4,000 RPM
Phase
3
Coolant Tank Capacity
4.2 gal
Machine Weight
4,500 lb
Hz
60
Spindle RPM
4000
Frequency
60Hz

Description

CNC Milling Machine, Spindle Speed 4,000 RPM, Coolant Tank Capacity 4.2 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.