Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton CNC Milling Machine, 3 Phase, 60 Hz, 460V 499F42

CNC Milling Machine, 3 Phase, 60 Hz, 460V (Discontinued)

  • Mfr # 499F42
  • Zoro # G9184075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499F42
Zoro #
G9184075
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
60 in
Overall Width
63 in
Machine Width
63"
Overall Height
79 in
Machine Depth
60"
Machine Height
79"

Details

Swing
8 45/64 in
Voltage
460 V
Item
CNC Milling Machine
Spindle Speed
4,000 RPM
Phase
3
Hz
60
Machine Weight
1,364 lb
Coolant Tank Capacity
4.2 gal
Spindle RPM
4000
Frequency
60Hz

Description

CNC Milling Machine, Spindle Speed 4,000 RPM, Coolant Tank Capacity 4.2 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.