Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cnvrtbl Hnd Trck, 47 x 18"

  • Mfr # 2W065

  • Zoro # G1177084


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Height
47 in
Overall Length
47"
Overall Width
18 in
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2W065
Zoro #
G1177084
UPC #
190735236857
Country of Origin
Multiple

Dimensions

Overall Height
47 in
Overall Length
47"
Overall Width
18 in
Wheel Diameter
10 in
Wheel Width
2 3/4 in
Folded Depth
18 in
Caster Dia.
5 in
Caster Width
1 1/4 in
Folded Width
18 in
Noseplate Depth
8 in
Overall Depth
47 in
Platform Size
38 x 13-5/8 in
Folded Height
47 in
Noseplate Width
14 in
Nose Plate Depth
8 in
Nose Plate Width
14 in
Platform Length
38 in
Platform Width
13 5/8 in
Platform Height
11 in
Nose Plate WxD
14 in x 8 in
Nose Plate Thickness
3/8 in
Caster Stem Diameter
1/2 in
Caster Mounting Height
5 in
Caster Stem Length
1 in
Caster Wheel Width
1 1/4 in
Overall Width as Hand Truck
18 in
Axle Dia.
5/8 in
Axle-Mounted Wheel Dia.
10 in
Overall Height as Hand Truck
47 in
Caster Wheel Dia.
5 in
Handle Height
47 in
Overall Depth as Hand Truck
17 1/2 in
Axle-Mounted Wheel Width
2 3/4 in

Details

Material
Steel
Color
Red
Load Capacity
500 lb
Item
Convertible Hand Truck
Wheel Type
Semi-Pneumatic
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
Type
Convertible
Hand Truck Handle Type
Continuous Frame Flow-Back
Horizontal Load Cap.
500 lb
Finish
Powder Coated
Wheel Bearings
Ball
Vertical Load Cap.
400 lb
Includes
Battery, Charger
Number of Casters
2
Features
Variable Speed Fingertip Control, Forward and reverse
Weight
40 lb
Caster/Wheel Mounting Location
Standard
Caster Frame Material
Steel
Charger Voltage
120 V AC
Battery Amp Hours
12 Ah
Frame Type
Flat Back
Frame Material
Steel
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Foot Assist
Without Foot Assist
Caster Stem Type
Friction Ring
Caster Wheel Type
Swivel
Load Capacity as Hand Truck
400 lb
Frame Finish
Powder Coated
Non-Marking Casters/Wheels
Yes
Series
CobraPRO
Load Capacity as Platform Truck
500 lb
Battery Type
Sealed Lead Acid
Nose Plate Type
Solid Straight
Includes Stair Climber
With Stair Climber
Nose Plate Profile
Standard
Number of Batteries
2
Operating Angles
17.5 Degrees
Non-Marking Axle-Mounted Wheels
Yes
Hub Position
Offset
Includes Lever Pushoff
Without Lever Pushoff
Brake Type
No Caster Brake
For Surface Type
Concrete, Gravel
Caster Wheel/Tread Material
Polyurethane
Power Connection Type
Plug In
Axle-Mounted Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Includes Wheel Fenders
With Wheel Fenders
Nose Plate Material
Steel
Axle-Mounted Wheel Type
Semipneumatic
Charge Time
3 hr
Run Time
3 hr
Charger Type
Off-Board

Description

Convertible Hand Truck, Load Capacity as Hand Truck 400 lb, Load Capacity as Platform Truck 500 lb, Platform Height 11 in, Platform Length 38 in, Platform Width 13 5/8 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Nose Plate Profile Standard, Frame Finish Powder Coated, Frame Material Steel, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.