Combination Louver Damper, 48x36
Mfr # 45C681
Zoro # G6614002
product price: $1,095.99
/ea
Free Shipping & Returns
Key Features
Louver Type
Combination
Min. Wall Opening (In.)
48H x 36W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Louver Max. Intake
3,369 cfm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45C681
Zoro #
G6614002
UPC #
190735300923
Country of Origin
United States
Dimensions
Inside Height (In.)
42 in
Outside Width (In.)
35 1/2 in
Intake Louver Outside Height
47 1/2 in
Flange Width (In.)
1 1/4 in
Intake Louver Inside Width
33 in
Outside Width
35 1/2 in
Rough Opening Height
48 in
Rough Opening Width
36 in
Outside Height
47 1/2 in
Inside Height
46 1/2 in
Inside Width
33 3/4 in
Description
48 In.H 36 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Hat Channel, Outside Height 47 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 48 in, Rough Opening Width 36 in, Louver Maximum Intake 3,369 cfm, Maximum Exhaust 5,294 cfm, Flange Width Not Applicable, Free Area 5.2 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,500 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 46 1/2 in, Inside Width 33 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.