Combination Machine, 52 in Bending Length, 52 in Cutting Width, Min. 2 3/8 in Rolls
Mfr # 12G597
Zoro # G4915251
product price: $4,010.99
/ea
Item requires special delivery charges. A $525.00 per item surcharge will be applied.
Key Features
Bending Length (In.)
52 in
Cutting Width (In.)
52 in
Rolls
Min. 2 3/8 in
Capacity of Mild Steel (Gauge)
16
Application
Bender, Roller, Shear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12G597
Zoro #
G4915251
UPC #
190735114841
Country of Origin
China
Dimensions
Bending Length (In.)
52 in
Cutting Width (In.)
52 in
Finger Width (In.)
1 in, 1 1/2 in, 2 in, 2 1/2 in, 4 in, 7 in, 9 in, 10 in, 15 in
Finger Width
1 in, 1 1/2 in, 2 in, 2 1/2 in, 4 in, 7 in, 9 in, 10 in, 15 in
Minimum Roller Diameter
2.36 in
Bending Length
52 in
Description
Combination Machine, Brake Capacity Aluminum 14 ga, Brake Capacity Mild Steel 16 ga, Brake Capacity Stainless Steel 21 ga, Brake Type Box and Pan, Maximum Bend Angle 90 Degrees , Finger Width 1 in, 1 1/2 in, 2 in, 2 1/2 in, 4 in, 7 in, 9 in, 10 in, 15 in, Shear Capacity Aluminum 12 ga, Shear Capacity Mild Steel 16 ga, Shear Capacity Stainless Steel 22 ga, Roller Capacity Aluminum 12 ga, Roller Capacity Mild Steel 16 ga, Roller Capacity Stainless Steel 22 ga, Number of Rollers 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.